Shop All Double Sided Foam Tapes
Intertape
Double Sided Tape, Translucent, 36 yd
Mfr # SGAFT
Zoro # G201866051
Sold in multiples of 18 for $458.10
$458.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Width 12 mm
- Tape Length 36 yd
- Tape Shape Continuous Roll
Product Information
- Brand Intertape
- MFR # SGAFT
- Zoro # G201866051
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 12 mm |
Tape Length | 36 yd |
Imperial Tape Width | 1/2 in |
Metric Width | 12 mm |
Imperial Tape Length | 36 yd |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape, Tape Sub-Type Double-Sided VHB Transparent Firm Foam Tape, Tape Brand IPG, Series SGAFT450C, Imperial Tape Length 36 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 36 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Construction, Indoor and Outdoor, Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAKENBOND Krakenbond FastCoat Insulation Foam Spray, 27.1 oz, 24 Gun Use Cans, 1 Spray Foam Gun, 25PK (24FC1SG)
- 3M Sealing Tape, Ionomer, White, 75mm x 5Yd (4412N)
- PRO SERIES QUAD OSI QUAD Matte Clear Elastomeric Sealant 10 oz (827837)
- 3M Film Tape, Polyimide, Gold, 1/2 In x 36 Yd (5419)
- INTERTAPE 592 NAT 18MMX32.9M IPG-IPG 48 (82738)
- INTERTAPE 591 Nat 18Mmx32.9M Ipg, Pk48 (72699)
- INTERTAPE Double Sided Tape, Gray, 36 yd (SGAFT)
- INTERTAPE Tape, DCV960A White 18mmX55M IP-IP, PK48 (DCV960A)
- INTERTAPE Intertape Polymer 6575765 Two Sided Carpet Tape 2 In. x 10 Yards (6575765)
- INTERTAPE 591 NAT 12MMX32.9M IPG-IPG 72 (72694)
- SEACHOICE Boat Striping Tape, White, 1" x 50' (77947)
- Intertape Foam Tape