Shop All Packing Tapes
Intertape
Colored Med. Grade Acrylic Cst 321 2.1 M
Mfr # 321
Zoro # G3205247
Sold in multiples of 24 for $215.76
$215.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Adhesive Emulsion Acrylic
- Tape Thickness 2.1"
- Tape Width 2.83"
- Tape Length 100"
- Tape Color Blue
Product Information
- Brand Intertape
- MFR # 321
- Zoro # G3205247
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2.83" |
Tape Length | 100" |
Tape Core Diameter | 4.61" |
Length | 4.61 |
Diameter | 4.61 |
Height | 4.61" |
Width | 3 |
Outside Length | 100 |
Outside Width | 2.83 |
Overall Height (In.) | 4.61 |
Description
Colored Med. Grade Acrylic Cst 321 2.1 M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECKNELL GP250-USB Mailing/Shipping Scale (816965006731)
- BETTER OFFICE PRODUCTS Graph Paper Pad, 17in. x 11in. 50 Sheets, Double Sided, White, 4x4 Blue Quad Rule, Graph Paper (25602)
- ZORO SELECT 3" x 3" Open Poly Bags on a Roll, 1.40 mil, Clear (5CPJ6)
- ENCORE PACKAGING Front Action Sealer, Heavy Duty, 3/4" (EP-1850-34)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 55 Yd., PK36 (G8175G)
- INTERTAPE Tape Carton Seal 1.88Inx60Yd (9341)
- INTERTAPE Carton Sealing Tape, Acrylic, PK6 (GI191-00)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 55 Yd., PK24 (F4098G)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36 (F4085-05G)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36 (F1192G)
- 3M Pack Tape Hd 38.2Yd (3850S-2-1RD)
- Intertape Packing Tape & Dispensers