Shop All Duct Tapes
Intertape
Cloth Tape, Polyethylene, 48mm, PK12
Mfr # 86944
Zoro # G8656015
product price: $237.99
/pk 12, $19.83/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Black
- Duct Tape Width 48 mm
- Duct Tape Length 32 m
- Performance Temp. 32 Degrees to 180 Degrees F
- Material Polyethylene Coated Cloth
Product Information
- Brand Intertape
- MFR # 86944
- Zoro # G8656015
- UPC # 50077922869447
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 48 mm |
Duct Tape Length | 32 m |
Diameter | 6 in |
Tape Core Diameter | 6 in |
Imperial Tape Length | 35 yd |
Metric Tape Length | 32 m |
Metric Tape Width | 48 mm |
Imperial Tape Width | 1 7/8 in |
Description
Tape Thickness 17 mil, Tape Brand IPG, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Food & Beverage, Healthcare, Warehouse, Indoor and Outdoor, Imperial Tape Length 35 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 180 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Continuous Roll, Series AC617, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type General Purpose Duct Tape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL RTV Silicone for Universal Products (85080)
- TUFCO/TRIMACO 9x60YD Masking Paper (12909)
- 3M Masking Tape, Continuous Roll, PK12 (101+)
- 3M 3M 4658F Double Coated Removable Foam Tape 1" x 4yd Clear (4658F)
- INTERTAPE 1.88 in.X60Yd Duct Tape (6700)
- INTERTAPE Ac20 Yel 48Mmx54.8M Ipg, Pk24 (20C-Y 2)
- INTERTAPE 1.88" x 55 Yds Silver Fix-It Utility Duct Tape (6900)
- INTERTAPE AC15 SLV 48MMX54.8M IPG-IPG 24 (83689)
- INTERTAPE FOIL TAPE ALUM 2""WX10YD (9200)
- INTERTAPE 1.88 in.X30yd Ut Duct Tape (99233)
- GORILLA GLUE Gorilla Tape-To-Go (6100109)
- Intertape Duct Tapes