Shop All Packing Tapes
Intertape
Carton Tape, Clear, 3 In. x 110 Yd., PK24
Mfr # G8155G
Zoro # G4464494
product price: $129.99
/pk 24, $5.42/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Emulsion Acrylic
- Tape Width 2.83"
- Tape Length 100"
- Tape Shape Continuous Roll
Product Information
- Brand Intertape
- MFR # G8155G
- Zoro # G4464494
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2.83" |
Tape Length | 100" |
Tape Core Diameter | 4.5" |
Width | 3 |
Length | 4.5 |
Outside Length | 100 |
Outside Width | 2.83 |
Diameter | 4.5 |
Overall Height (In.) | 4.5 |
Imperial Tape Length | 110 yd |
Tape Roll Diameter | 2.83 in |
Metric Tape Width | 72 mm |
Imperial Tape Width | 3 in |
Metric Tape Length | 100 m |
Height | 4.5" |
Description
Clear, Tape Adhesive Acrylic, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 25 lb/in, Tape Thickness 1.8 mil, Imperial Tape Length 110 yd, Imperial Tape Width 3 in, Metric Tape Length 100 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. -30 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Carton Sealing Tape, Package Configuration Case, Series 300, Shelf Life 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK Acrylic Stapler (AD-80)
- AVERY Label, Wthrprf, Address, 1X2.5 1500PK (AVE5520)
- PROTO ELECTRICIAN SCISSORS STAINLESS STEEL (PO318SS)
- CANON CLI-281 ChromaLife100 Ink/Paper Combo, Black/Blue/Cyan/Magenta/Yellow (2091C006)
- INTERTAPE Flatback Tape MG, 2"x60 Yds, 24RL/CT, Brown 24PK (IPG71676)
- INTERTAPE 500 CLR 72MMX100M IPG-IPG 24 (N8218)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 55 Yd., PK36 (N8220)
- INTERTAPE 570 Clr 48Mmx100M Ipg, Pk36 (N8245)
- INTERTAPE 7100 Tan 72Mmx100M Ipg, Pk24 (F5105-05)
- INTERTAPE Intertape Polymer Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K71018G)
- TAPE LOGIC Tape Logic® #126 Quiet Carton Sealing Tape, 2.6 Mil, 3" x 55 yds., Clear, 24/Case (T906126)
- Intertape Packing Tapes