Shop All Packing Tapes
Intertape
Carton Tape, Clear, 2 In. x 1500 Yd., PK6
Mfr # F4095-05G
Zoro # G4448981
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Synthetic Rubber/Resin
- Tape Thickness 1.9"
- Tape Width 1.89"
- Tape Length 1371"
Product Information
- Brand Intertape
- MFR # F4095-05G
- Zoro # G4448981
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 1371" |
Tape Core Diameter | 11.65" |
Length | 11.64 |
Width | 2 |
Overall Height (In.) | 11.65 |
Diameter | 11.65 |
Outside Length | 1371 |
Outside Width | 1.89 |
Imperial Tape Length | 1,500 yd |
Metric Tape Width | 48 mm |
Imperial Tape Width | 2 in |
Tape Roll Diameter | 1.89 in |
Metric Tape Length | 1,371 m |
Height | 11.65" |
Description
Clear, Tape Adhesive Hot Melt Resin, Tape Application Machine, Tape Strength Rating Light Duty, Tape Tensile Strength 27 lb/in, Tape Thickness 1.8 mil, Imperial Tape Length 1,500 yd, Imperial Tape Width 2 in, Metric Tape Length 1,371 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -10 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Carton Sealing Tape, Package Configuration Case, Series 7100, Shelf Life 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD PressGuard Report Cover 11x17", 3" Expansion, Black (81178)
- PLAYBERG 60 Block Giant Hardwood Tower Stacking Game (QI003464)
- CLAUSS Shears, Bent, 8 In. L, Stainless Steel (18343)
- FEIYUE Feiyue FESM-550N 0.75 HP 550W Variable Speed Servo Motor for Sewing Machine (FESM-550N)
- INTERTAPE Carton Sealing Tape, Acrylic, PK6 (GI191-00)
- INTERTAPE Intertape Polymer Carton Sealing Tape, 3 In. x 375 Ft., PK8 (K70011G)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 110 Yd., PK24 (F4202G)
- INTERTAPE Intertape Polymer Carton Sealing Tape, 3 In. x 600 Ft., PK10 (K57266G)
- INTERTAPE 510 Clr 72Mmx100M Ipg, Pk24 (N8228)
- INTERTAPE 520 CLR 48MMX100M IPG-IPG 36 (N8315)
- SCOTCH PACKNG TAPE 54.6YDX1.88"" (3850-2)
- Intertape Packing Tape & Dispensers