Shop All Stencils
Intertape
Bt100-40 3X10Yd Ipg, Pk12
Mfr # 83644
Zoro # G3211041
product price: $581.99
/pk 12, $48.50/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color White
- Material Rubber
- Tensile Strength 5.5 lb/in of width
- Overall Height 5.49"
- Thickness 46"
Product Information
Dimensions
Overall Height | 5.49" |
Overall Width | 3" |
Width | 3 |
Length | 10" |
Tape Core Diameter | 3 in |
Diameter | 5.49" |
Imperial Tape Length | 10 yd |
Imperial Tape Width | 3 in |
Imperial Tape Shape Diameter | 5 1/2 in |
Description
Adhesion to Steel 50 oz/in, Tape Brand IPG, Clean Removal Time 120 day, Common Industry Aviation, Automotive, Indoor and Outdoor, Imperial Tape Length 10 yd, Imperial Tape Width 3 in, Maximum Tape Performance Temperature Not Rated, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series BT100, Surface Compatibility Glass, Metal, Wood, Tape Adhesive Material Acrylic, Tape Backing Material Rubber, Tape Sub-Type Multi-Surface Painter's Tape, Painter's Tape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH20)
- PIP Class 2 Electrical Glove, Size 9.5, PR (155-2-16/9.5)
- RADIANS Radians SV2 Economy Type R Class 2 Mesh Safety Vest (SV2GMS)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1485-RA_14X10 (U5-1485-RA_14X10)
- INTERTAPE STENCIL BT100-40 25InX10YD, PK84 (82839)
- INTERTAPE Tape, BT100-40 4"X10 yd., PK8 (BT100)
- INTERTAPE BT100-40 2"X10YD IPG-IPG 24 (82835)
- NMC Individual Character Stencil 4" Number Set, PMC4-N (PMC4-N)
- ZORO SELECT Stencil Kit, Brass, 15 Pcs (20Y513)
- NMC Individual Character Stencil 24" Number Set, PMC24-A (PMC24-A)
- RAE Pavement Stencil, Stop, STL-108-71003 (STL-108-71003)
- Intertape Stencils