Shop All Marking and Warning Tapes
Intertape
Aisle Marking Tape, 2"X36Yd
Mfr # AISLE TAPE
Zoro # G2826854
product price: $8.19
/ea
Sold in multiples of 48 for $393.12
$393.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Tensile Strength 18 lb/in
- Color Green
- Material PVC Film
- Tensile Strength 18
- Application For lane marking and hazard identification.
Product Information
- Brand Intertape
- MFR # AISLE TAPE
- Zoro # G2826854
- Country of Origin China
- Category Marking and Warning Tapes
Dimensions
Width | 2 |
Tape Width | 2" |
Length | 36 |
Tape Length | 36" |
Details
Tape Tensile Strength | 18 lb/in |
Color | Green |
Material | PVC Film |
Tensile Strength | 18 |
Application | For lane marking and hazard identification. |
Item - Anti-Slip Tapes | Ancillary Products |
Adhesive | Synthetic Rubber |
Thickness | 6 |
Tape Thickness | 6" |
Item | Aisle Marking Tape,2"X36Yd |
Description
Aisle Marking Tape,2 In.X36Yd
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC CAP STYLE HARD HAT, Hi Viz Red (280-HP241R-05)
- BRADY Pipe Marker, PK5, 7351-4-PK (7351-4-PK)
- GLOWSHIELD Class 2, Hi-Viz Green Mesh Safety Vest, Size: Large (SV712FG (L))
- PIG ENTRANCE MAT, 3Ft. x 5Ft., BLACK, PK5 (GRP36210-BK)
- INTERTAPE 3" x 300' Barricade Ribbon Wet Paint (600WP)
- INTERTAPE 3" x 1000' Barricade Ribbon Caution (600CC)
- INTERTAPE 3" x 300' Barricade Ribbon Caution (600CC)
- INTERTAPE Aisle Marking Tape, 3"X36Yd (AISLE TAPE)
- BRADY Floor Tape, Blue/Yellow, 4 inx100 ft, Roll (170093)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D720)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (458PF FLO LIM)
- Intertape Marking and Warning Tapes