Shop All Duct Tapes
Intertape
AC36 SLV 72MMX54.8M IPG-IPG 16
Mfr # 83053
Zoro # G0631340
product price: $262.99
/pk 16, $16.44/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Silver
- Duct Tape Length 54.8"
- Performance Temp. 32 Degrees to 180 Degrees F
- Material PE Film
- Tensile Strength 22 lb/in
Product Information
- Brand Intertape
- MFR # 83053
- Zoro # G0631340
- UPC # 50077922830539
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 2.83" |
Duct Tape Length | 54.8" |
Width | 3 |
Details
Tape Color Family | Silver |
Performance Temp. | 32 Degrees to 180 Degrees F |
Material | PE Film |
Tensile Strength | 22 lb/in |
Duct Tape Thickness | 11" |
Duct Tape Adhesive | Natural Rubber/Resin |
Duct Tape Primary Material | Coated Cloth |
Color | SILVER |
Duct Tape Grade | Medium |
Item | Cloth/Duct Tape |
Adhesive | Natural Rubber/Resin |
Standards | Meets HUD, BOCA, and L.A. county codes. Tested in accordance with UL-723. |
Tape Elongation | 22 |
Thickness | 11 |
Number of Adhesive Sides | 1 |
Description
Ac36 Slv 72Mmx54.8M Ipg,Pk16, Package Quantity 16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Pipe Repair Tape Kit (209818)
- BERRY GLOBAL 189x60YD SLV Duct Tape (1526409)
- LINZER Painters Tape 2 in Exterior (TP EXT R - 2)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 4.8 fl oz, Brush-Top Can, Blue, Paste (56004)
- INTERTAPE AC36 SLV 48MMX54.8M IPG-IPG 24 (82843)
- INTERTAPE FOIL TAPE ALUM 2""WX50YD (9202)
- INTERTAPE AC15 SLV 48MMX54.8M IPG-IPG 24 (83689)
- INTERTAPE 1.88" x 60 Yds Blue Jobsite General Purpose Duct Tape Colored (20CBL2)
- INTERTAPE 1.88" x 20 Yds Green Jobsite General Purpose Duct Tape Colored (6720)
- INTERTAPE Ac43 Slv 48Mmx60Yd Ipg, Pk24 (85273)
- THERMWELL PRODUCTS Thermwell Products R338H Black Rubber Foam Tape - 0.37 x 10 Ft. (7562283)
- Intertape Duct Tapes