Shop All Duct Tapes
Intertape
AC36 BLK 72MMX54.8M IPG-IPG 16
Mfr # 83052
Zoro # G1571221
product price: $229.99
/pk 16, $14.37/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Black
- Duct Tape Length 54.8"
- Performance Temp. 32 Degrees to 180 Degrees F
- Material PE Film
- Tensile Strength 22 lb/in
Product Information
- Brand Intertape
- MFR # 83052
- Zoro # G1571221
- UPC # 50077922830522
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 2.83" |
Duct Tape Length | 54.8" |
Width | 3 |
Details
Tape Color Family | Black |
Performance Temp. | 32 Degrees to 180 Degrees F |
Material | PE Film |
Tensile Strength | 22 lb/in |
Duct Tape Thickness | 11" |
Duct Tape Adhesive | Natural Rubber/Resin |
Duct Tape Primary Material | Coated Cloth |
Color | BLACK |
Duct Tape Grade | Medium |
Item | Cloth/Duct Tape |
Tape Elongation | 22 |
Adhesive | Natural Rubber/Resin |
Standards | Meets HUD, BOCA, and L.A. county codes. Tested in accordance with UL-723. |
Thickness | 11 |
Number of Adhesive Sides | 1 |
Description
Ac36 Blk 72Mmx54.8M Ipg,Pk16, Package Quantity 16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL 0 Siliconized Acrylic Caulk, Gray, 20 to 180 deg F, 101 floz Cartridge (84650)
- 3M Masking Tape, 0.25"x60 yd. (2364)
- KOOL SEAL Roof Repair, 1 gal, Can, Black (KS0083600-16)
- LOCTITE Threadlocker 242 - Medium Strength/Blue, 487229 (487229)
- INTERTAPE AC36 BLK 48MMX54.8 IPG-IPG 24 (82842)
- INTERTAPE 1.88" x 60 Yds Yellow Jobsite General Purpose Duct Tape Colored (20CYL2)
- INTERTAPE Duct Tape 1.88X55Yd Slvr (6900)
- INTERTAPE AC20 BLK 48MMX54.8M PLN-PLN 24 (76295)
- INTERTAPE AC20 SLV 48MMX54.8M IPG-IPG 24 (74977)
- INTERTAPE DUCT TAPE BLK 1.88""X60YD (20C-BK2)
- FLEX SEAL Flex Tape Clear Max 8In X 25Ft Tape (TFSMAXCLR08)
- Intertape Duct Tapes