Shop All Duct Tapes
Intertape
AC20 SLV 96MMX54.8M IPG-IPG 8
Mfr # 89280
Zoro # G1570950
product price: $150.99
/pk 8, $18.87/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Silver
- Duct Tape Length 54.8"
- Material PE Film
- Tensile Strength 18 lb/in
- Duct Tape Thickness 9"
Product Information
- Brand Intertape
- MFR # 89280
- Zoro # G1570950
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 3.78" |
Duct Tape Length | 54.8" |
Diameter | 6.1 |
Width | 4 |
Tape Core Diameter | 6.1" |
Length | 6.1 |
Details
Tape Color Family | Silver |
Material | PE Film |
Tensile Strength | 18 lb/in |
Duct Tape Thickness | 9" |
Duct Tape Adhesive | Natural Rubber/Resin |
Duct Tape Primary Material | Coated Cloth |
Color | SILVER |
Duct Tape Grade | Utility |
Item | Cloth/Duct Tape |
Tape Elongation | 14 |
Standards | UL 181B-FX Listed |
Adhesive | Natural Rubber/Resin |
Thickness | 9 |
Number of Adhesive Sides | 1 |
Description
Ac20 Slv 96Mmx54.8M Ipg,Pk8, Package Quantity 8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOTRON CO ESD Printed Tape 108ftx0.75in 1in Core (B1631P)
- SLICK LOCKS SlickLocks: Weather Cover (SLL-WC-101)
- SPRAY NINE/KNIGHT Spray Nine 82180 Permatex Silicone Gasket Maker (82180)
- 3M Foil Tape, 1/2 In. x 6 Yd., Copper (1125)
- INTERTAPE AC20 SLV 72MMX54.8M IPG-IPG 16 (78750)
- INTERTAPE AC20 SLV 48MMX54.8M IPG-IPG 24 (74977)
- INTERTAPE DUCT TAPE SLV 2""X60YD (9600)
- INTERTAPE 1.88" x 60 Yds Blue Jobsite General Purpose Duct Tape Colored (20CBL2)
- INTERTAPE Duct Tape 1.88X55Yd Slvr (6900)
- INTERTAPE FOIL TAPE ALUM 3""WX50YD (9503)
- SHURTAPE Duct Tape, 55m L, Adhesion 60 oz./in, Black (PC 622)
- Intertape Duct Tapes