Shop All Duct Tapes
Intertape
AC20 SLV 72MMX54.8M IPG-IPG 16
Mfr # 78750
Zoro # G1568388
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Silver
- Duct Tape Length 54.8"
- Material PE Film
- Tensile Strength 18 lb/in
- Duct Tape Thickness 9"
Product Information
- Brand Intertape
- MFR # 78750
- Zoro # G1568388
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 2.83" |
Duct Tape Length | 54.8" |
Width | 3 |
Tape Core Diameter | 5.81" |
Details
Tape Color Family | Silver |
Material | PE Film |
Tensile Strength | 18 lb/in |
Duct Tape Thickness | 9" |
Duct Tape Adhesive | Natural Rubber/Resin |
Duct Tape Primary Material | Coated Cloth |
Color | SILVER |
Duct Tape Grade | Utility |
Item | Cloth/Duct Tape |
Thickness | 9 |
Standards | Meets HUD, L.A. County, and BOCA codes. Tested in accordance with UL-723. |
Tape Elongation | 14 |
Adhesive | Natural Rubber/Resin |
Number of Adhesive Sides | 1 |
Description
Ac20 Slv 72Mmx54.8M Ipg,Pk16, Package Quantity 16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Green, 1-7/8" W, Circle (401+)
- HANDI-FOAM Insulation Spray Foam Sealant Kit, 41 lb, Two Cylinders, Cream, 2 Component (P12055G)
- LOCTITE Epoxy Adhesive, 410 Series, Black, 0.1 oz, Tube (233757)
- 3M Damping Foil Tape, 2 In. x 5 Yd., Silver (2552)
- INTERTAPE AC20 SLV 48MMX54.8M IPG-IPG 24 (74977)
- INTERTAPE AC20 SLV 96MMX54.8M IPG-IPG 8 (89280)
- INTERTAPE 1.88" x 55 Yds Silver Fix-It Utility Duct Tape (6900)
- INTERTAPE 1.88" x 60 Yds Green Jobsite General Purpose Duct Tape Colored (20CGR2)
- INTERTAPE Ac20 Yel 48Mmx54.8M Ipg, Pk24 (20C-Y 2)
- INTERTAPE FOIL TAPE ALUM 3""WX50YD (9503)
- NASHUA Duct Tape, Black, 3 3/4inx60yd, 11 mil (398)
- Intertape Duct Tapes