Shop All Duct Tapes
Intertape
AC20 SLV 48MMX54.8M IPG-IPG 24
Mfr # 74977
Zoro # G1570655
product price: $166.99
/pk 24, $6.96/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Silver
- Duct Tape Length 54.8"
- Material PE Film
- Tensile Strength 18 lb/in
- Duct Tape Thickness 9"
Product Information
- Brand Intertape
- MFR # 74977
- Zoro # G1570655
- UPC # 50077922749770
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 1.89" |
Duct Tape Length | 54.8" |
Tape Core Diameter | 5.81" |
Width | 2 |
Details
Tape Color Family | Silver |
Material | PE Film |
Tensile Strength | 18 lb/in |
Duct Tape Thickness | 9" |
Duct Tape Adhesive | Natural Rubber/Resin |
Duct Tape Primary Material | Coated Cloth |
Color | SILVER |
Duct Tape Grade | Utility |
Item | Cloth/Duct Tape |
Thickness | 9 |
Adhesive | Natural Rubber/Resin |
Standards | Meets HUD, L.A. County, and BOCA codes. Tested in accordance with UL-723. |
Tape Elongation | 14 |
Number of Adhesive Sides | 1 |
Description
Ac20 Slv 48Mmx54.8M Ipg,Pk24, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER GLUE Spray Adhesive, Original Gel Series, Clear, 12 fl oz, Aerosol Can 3 PK (SGG23-48)
- LOCTITE Extreme High Strength Glue 0.6 oz (2596210)
- OATEY Plumbers Putty, 3 lbs. (31170)
- 3M Window-Weld Super Fast Urethane, Black, 10.5 Fl. Oz Cartridge (MMM8609)
- INTERTAPE AC20 SLV 96MMX54.8M IPG-IPG 8 (89280)
- INTERTAPE AC20 SLV 72MMX54.8M IPG-IPG 16 (78750)
- INTERTAPE Cloth Tape, Polyethylene, 48mm, PK12 (86944)
- INTERTAPE 1.88" x 55 Yds Silver Fix-It Utility Duct Tape (6900)
- INTERTAPE AC36 SLV 72MMX54.8M IPG-IPG 16 (83053)
- INTERTAPE 1.88" x 20 Yds White Jobsite General Purpose Duct Tape Colored (6720)
- 3M ConstructonSemngTpe8087CWRed, 48, PK24 (8087CW)
- Intertape Duct Tapes