Shop All Duct Tapes
Intertape
Ac20 Red 48Mmx54.8M Ipg, Pk24
Mfr # 91408
Zoro # G1572326
product price: $263.99
/pk 24, $11.00/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Red
- Duct Tape Width 48mm
- Duct Tape Length 54.8m
- Material Polyethylene Film
- Tensile Strength 18 lb./in.
Product Information
- Brand Intertape
- MFR # 91408
- Zoro # G1572326
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 48mm |
Duct Tape Length | 54.8m |
Details
Tape Color Family | Red |
Material | Polyethylene Film |
Tensile Strength | 18 lb./in. |
Duct Tape Thickness | 9 mil |
Duct Tape Adhesive | Natural Rubber and Resin |
Duct Tape Primary Material | Coated Cloth |
Color | Red |
Duct Tape Grade | Utility |
Item | Ac20 Red 48Mmx54.8M Ipg,Pk24 |
Number of Adhesive Sides | 1 |
Description
Ac20 Red 48Mmx54.8M Ipg,Pk24, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH ColorCodngTpe690Red, 12mmx66m, PK12 (690)
- SHURTAPE Masking Tape, 1.9 in W, 60 yd, Gold, PK3 (CP 225)
- GORILLA GLUE White Wall Repair Kit 8 oz (103959)
- BIG HORN Glue Bellows, PK 2 (19406)
- INTERTAPE FOIL TAPE ALUM 2""WX50YD (9202)
- INTERTAPE DUCT TAPE BLK 1.88""X60YD (20C-BK2)
- INTERTAPE AC36 BLK 48MMX54.8 IPG-IPG 24 (82842)
- INTERTAPE AC617 BLK 48MMX32M IPG-PLAN 12 (86944)
- INTERTAPE Med. Grade Duct Tape, 11 Mil, 48Mmx54.8M (AC36)
- INTERTAPE FOIL TAPE ALUM 2""WX10YD (9200)
- POLYKEN Gaffers Tape, 11.5 mil, 1 In x 55 yd, White (510)
- Intertape Duct Tapes