Shop All Duct Tapes
Intertape
Ac20 Org 48Mmx54.8M Ipg, Pk24
Mfr # 20C-OR 2
Zoro # G1568911
product price: $267.99
/pk 24, $11.17/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Orange
- Duct Tape Width 48mm
- Duct Tape Length 54.8m
- Material Polyethylene Film
- Tensile Strength 18 lb./in.
Product Information
- Brand Intertape
- MFR # 20C-OR 2
- Zoro # G1568911
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 48mm |
Duct Tape Length | 54.8m |
Details
Tape Color Family | Orange |
Material | Polyethylene Film |
Tensile Strength | 18 lb./in. |
Duct Tape Thickness | 9 mil |
Duct Tape Adhesive | Natural Rubber and Resin |
Duct Tape Primary Material | Coated Cloth |
Color | Orange |
Duct Tape Grade | Utility |
Item | Ac20 Org 48Mmx54.8M Ipg,Pk24 |
Number of Adhesive Sides | 1 |
Description
Ac20 Org 48Mmx54.8M Ipg,Pk24, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Buried Sewer Line Below (ND3 GS)
- 3M Cloth Tape, 2 x 5 yd, 4.5 mil, Light Brown (5151)
- SIKAFLEX Sikaflex 1A Polyurethane Sealant- 10.3 oz Tube- Aluminum Gray (SL-SK-SF1A-10-A/G)
- DUCTMATE Low VOC Duct Sealant, 1 gal, Pail, Gray, Water Base (GRPROSEAL1)
- INTERTAPE FOIL TAPE ALUM 2""WX10YD (9200)
- INTERTAPE Intertape Polymer 6720GRN Green Duct Tape - 1.88 x 20 Yards (1844497)
- INTERTAPE 1.88 in.X30yd Ut Duct Tape (99233)
- INTERTAPE AC36 SLV 48MMX54.8M IPG-IPG 24 (82843)
- INTERTAPE AC10 SLV 48MMX9.1M IPG-IPG 24 (91405)
- INTERTAPE 1.88" x 10 Yds Silver Fix-It Utility 7-Mil Duct Tape (6910)
- 3M Duct Tape, Black, 11 mil, 54.8m L x 48mm W (DT11)
- Intertape Duct Tapes