Shop All Duct Tapes
Intertape
Ac10 Slv 72Mmx60Yd Ipg, Pk16
Mfr # 5672
Zoro # G1569465
original price:
$192.78
5% off
new price: $181.99
/pk 16, $11.37/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Silver
- Duct Tape Length 54.8"
- Material PE film
- Tensile Strength 17 lb/in
- Duct Tape Thickness 7"
Product Information
- Brand Intertape
- MFR # 5672
- Zoro # G1569465
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 2.83" |
Duct Tape Length | 54.8" |
Width | 3 |
Details
Tape Color Family | Silver |
Material | PE film |
Tensile Strength | 17 lb/in |
Duct Tape Thickness | 7" |
Duct Tape Adhesive | Natural Rubber/Resin |
Duct Tape Primary Material | Cloth |
Color | SILVER |
Duct Tape Grade | Utility |
Item | Cloth/Duct Tape |
Tape Elongation | 15 |
Adhesive | Natural Rubber/Resin |
Thickness | 7 |
Number of Adhesive Sides | 1 |
Description
Ac10 Slv 72Mmx60Yd Ipg,Pk16, Package Quantity 16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Seal Tape, 1In.x50 ft., 1/8 In. (10L935)
- MANC0 Duck Professional Grade 3/4 in. W X 66 ft. L Black Vinyl Electrical Tape (299019)
- MYXOHOME Green Glow in the Dark Glue sticks for Hot Glue Gun (0.3 in / 7mm), 24PK (XOH-CON-GLU-HOT-0120x24)
- BLACK SWAN Stay Soft Plumbers Putty 3lb. (1043)
- INTERTAPE AC10 SLV 48MMX54.8M IPG-IPG 24 (87372)
- INTERTAPE Utility Duct Tape, 10 Mil, 48Mmx54.8M (AC29)
- INTERTAPE AC6 SLV 48MMX54.8M IPG-IPG 24 (88003)
- INTERTAPE 1.88 in.X30yd Ut Duct Tape (99233)
- INTERTAPE Intertape Polymer MF2100 Butyl Mastic Foil Tape - 1.88 in. x 100 ft. (MF2100)
- INTERTAPE FOIL TAPE ALUM 3""WX50YD (9503)
- ADFORS Tape Fbrgls Cement 2Inx150Ft (FDW8436-U)
- Intertape Duct Tapes