Shop All Filament Tapes
Intertape
815 IVR 36MMX55M IPG-IPG 24
Mfr # 78215
Zoro # G1571197
product price: $171.99
/pk 24, $7.17/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material MOPP Film
- Reinforced Tape Yes
- Tape Adhesive Synthetic Rubber/Resin
- Tape Thickness 4.6"
- Tape Width 1.42"
Product Information
- Brand Intertape
- MFR # 78215
- Zoro # G1571197
- UPC # 50077922782159
- Country of Origin United States
- Category Filament Tapes
Dimensions
Tape Width | 1.42" |
Tape Length | 54.8" |
Tape Core Diameter | 3 in |
Length | 55m |
Width | 1 |
Description
Filament Tape, Series 815, Tape Thickness 4.6 mil, Tape Tensile Strength 150 lb-in, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Tape Backing Material Polypropylene, Tape Adhesive Rubber, Tape Adhesive Strength 82 oz/in, Tape Color Off-White, Tape Core Diameter 3 in, Tape Elongation 35 Percent, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Hide And Seek Learning TreeHouse (7741)
- VIM PRODUCTS Heavy Duty Stainless Steel Work Shears / Scissors (WS115)
- UST Windlass Tensioner with Cutter for 1/2 to 3/4 Plastic Straps (UST 1510)
- SHARPIE Permanent Paint Marker Stick, Bullet Tip, White (85118PP)
- INTERTAPE Rg22 Nat 48Mmx55M Perf, Pk24 (RG22..30)
- INTERTAPE 788 NAT 48MMX54.8M IPG-IPG 24 (74540)
- INTERTAPE RG3 NAT 48MMX54.8M IPG-IPG 24 (RG3...55)
- INTERTAPE Filament Tape, 48mm x 55m, 7.5 mil, PK24 (RG16..37G)
- INTERTAPE Intertape Polymer Filament Tape, 72mm x 55m, 4 mil, PK16 (RG300.44G)
- INTERTAPE Utility Grade Filament Tape, 24Mmx54.8M (FT70)
- SWIVEL 3M-898 Filament Tape - Transparent - .75 in. x 60 yds., 6PK (SW3352648)
- Intertape Filament Tapes