Shop All Packing Tapes
Intertape
7100 Tan 72Mmx100M Ipg, Pk24
Mfr # F5105-05
Zoro # G1958831
product price: $90.35
/pk 24, $3.76/ea
Sold in multiples of 60 for $5,421.00
Free Shipping & Returns
$5,421.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Adhesive Synthetic Rubber/Resin
- Tape Width 2.83"
- Tape Length 100"
- Tape Color Tan
- Tape Core Diameter 4.38"
Product Information
- Brand Intertape
- MFR # F5105-05
- Zoro # G1958831
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2.83" |
Tape Length | 100" |
Tape Core Diameter | 4.38" |
Length | 4.37 |
Diameter | 4.38 |
Width | 3 |
Height | 4.38" |
Overall Height (In.) | 4.38 |
Outside Length | 100 |
Outside Width | 2.83 |
Description
7100 Tan 72Mmx100M Ipg,Pk24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIMA SCALE MFG. Optima 915 Series NTEP Stainless Steel Bench Digital Scale w/ LCD Display 100lb x 0.02lb 14in x 12in (OP-915SS-1214-100LCD)
- ZORO SELECT Packing List Envelopes, 6 x 4 1/2 (PL444)
- ENCORE PACKAGING Seals, Push-On, HD, 1-1/4", PK1000 (S114PO3)
- ZORO SELECT 12" x 7" Open Poly Bags, 1 mil, Clear (5DRH7)
- INTERTAPE Tape Strapping 1.88Inx60Yd (9718)
- INTERTAPE Intertape Polymer Carton Tape, Natural, 3 In. x 600 Ft., PK10 (K2800G)
- INTERTAPE 7151Qt Clr 72Mmx100M Ip, Pk24 (F4321)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36 (F4085-05G)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 110 Yd., PK24 (G8186G)
- INTERTAPE 570 Tan 48Mmx100M Ipg, Pk36 (N8246)
- 3M PACK TAPE HD CLR 800"" (145)
- Intertape Packing Tapes