Shop All Packing Tapes
Intertape
570 Clr 72Mmx100M Ipg, Pk24
Mfr # N8249
Zoro # G0631675
product price: $113.99
/pk 24, $4.75/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Solvent Natural Rubber
- Tape Width 2.83"
- Tape Length 100"
- Tape Shape Continuous Roll
Product Information
- Brand Intertape
- MFR # N8249
- Zoro # G0631675
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2.83" |
Tape Length | 100" |
Tape Core Diameter | 3 in |
Width | 3 |
Outside Width | 2.83 |
Outside Length | 100 |
Description
Clear, Tape Adhesive Rubber, Tape Application Hand, Tape Tensile Strength 20 lb-in, Tape Thickness 1.6 mil, Min. Tape Performance Temp. -30 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Carton Sealing Tape, Series 570, Tape Backing Material Polypropylene, Tape Core Diameter 3 in, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Yellow Handle with Stainless Steel Blades Trauma Shears 7.25" (A2Z-ZR180)
- CANON Waste Box MC06/MC16 (1320B010)
- TAPE LOGIC Tape Logic® Labels, "Made in U.S.A., 2" x 2", Red/White/Blue, 500/Roll (USA304)
- PARTNERS BRAND Corrugated Sheets, 24" x 30", Kraft, 5 /Bundle (SP2430)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 60 Yd., PK36 (F4210G)
- INTERTAPE Carton Tape, Clear, 2 In. x 110 Yd., PK36 (N8222)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 60 Yd., PK24 (F4225G)
- INTERTAPE 500 WHT 48MMX100M IPG-IPG 36 (NC818)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 55 Yd., PK24 (F4098G)
- INTERTAPE Intertape Polymer Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K71018G)
- 3M Tape, Water Activated Paper, 450 ft., PK10 (70006719283)
- Intertape Packing Tapes