Shop All Masking Tapes
Intertape
534 BRN 96MMX54.8M IPG-IPG 12
Mfr # 84466
Zoro # G1571361
product price: $225.99
/pk 12, $18.83/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Brown
- Tape Width 3.78"
- Tape Length 54.8"
- Material Kraft Flatback
- Tensile Strength 42 lb/in
Product Information
- Brand Intertape
- MFR # 84466
- Zoro # G1571361
- UPC # 50077922844666
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 3.78" |
Tape Length | 54.8" |
Width | 4 |
Length | 5.44 |
Tape Core Diameter | 5.44" |
Diameter | 5.44 |
Description
Pressure Sensitive Paper Tape, Number of Adhesive Sides 1, Tape Backing Material Kraft Paper, Tape Adhesive Rubber, Tape Thickness 7.5 mil, Tape Width 96 mm, Tape Length 54 4/5 m, Tape Shape Continuous Roll, Tape Color Tan, Clean Removal Time Not Rated, Min. Tape Performance Temp. 30 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Tape Tensile Strength 40 lb-in, Tape Adhesive Strength 68 oz/in, Tape Core Diameter 3 in, Series 534
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX GAL GLS Fast Dry Poly (319000000)
- 3M Spray Adhesive, 17.6 fl oz, Aerosol Can, Clear, Hi-Strength 90 (90)
- OSI Sealant Quad Max 9.5 Oz Beige (1869413)
- 3M Low Viscosity Neoprene Gasket Adhesive, 1 gal, Yellow, Temp Range -30 to 300 Degrees F (1300)
- INTERTAPE PG500 1.41 In. x 60 Yd. General-Purpose Masking Tape (5102)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK16 (PG505.125G)
- INTERTAPE PT14 BLU 48MMX54.8M PMBC-IP 24 (99490)
- INTERTAPE Utility Grade Flatback Tape 525, 48Mmx54 (525)
- INTERTAPE 534 BRN 72MMX54.8M IPG-IPG 16 (84464)
- INTERTAPE Pf2 Wht .75X60Yd Ipg, Pk48 (PF2...6)
- PROTAPES Matte Cloth Tape, 3x50yd., FL Yellow (PRO-GAFF)
- Intertape Masking Tapes