Shop All Masking Tapes
Intertape
530 BRN 48MMX54.8M IPG-IPG 24
Mfr # 81400
Zoro # G0631569
product price: $206.99
/pk 24, $8.62/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Brown
- Tape Length 54.8"
- Material Kraft Flatback
- Tensile Strength 42 lb/in
- Thickness 7.3"
Product Information
- Brand Intertape
- MFR # 81400
- Zoro # G0631569
- UPC # 50077922814003
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 54.8" |
Width | 2 |
Tape Core Diameter | 5.39" |
Description
Pressure Sensitive Paper Tape, Number of Adhesive Sides 1, Tape Backing Material Kraft Paper, Tape Adhesive Rubber, Tape Thickness 7.3 mil, Tape Width 48 mm, Tape Length 54 4/5 m, Tape Shape Continuous Roll, Tape Color Blue, Clean Removal Time 14 days, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 175 Degrees F, Tape Tensile Strength 27 lb-in, Tape Adhesive Strength 55 oz/in, Tape Core Diameter 3 in, Series 530
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Acrylic Adhesive, DP190 Series, Tan, Dual-Cartridge, 1:01 Mix Ratio, 10 hr Functional Cure (190)
- LOCTITE Retaining Compound, 1,700 psi, 50 mL (231121)
- GORILLA GLUE Construction Adhesive, Heavy Duty Series, White, 9 oz, Cartridge (8010001)
- FLEX SEAL 14 Oz. Spray Rubber Sealant, Gray (FSGRY20)
- INTERTAPE 530 BRN 24MMX54.8M IPG-IPG 36 (85214)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK48 (PG505.120)
- INTERTAPE PT14 BLU 48MMX54.8M PMBC-IP 24 (99490)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK72 (PG500.14G)
- INTERTAPE Pg27 Nat 48Mmx54.8M Pg-Pg 24, PK24 (PG4855)
- INTERTAPE 519 NAT 48MMX54.8M IPG-IPG 24 (73860)
- 3M Masking Tape, 60 yd. L, PK36 (2460)
- Intertape Masking & Painter's Tape