Shop All Masking Tapes
Intertape
519 NAT 72MMX54.8M IPG-IPG 16
Mfr # 84452
Zoro # G1571276
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 2.83"
- Tape Length 54.8"
- Material Crepe Paper
- Tensile Strength 20 lb/in
Product Information
- Brand Intertape
- MFR # 84452
- Zoro # G1571276
- UPC # 50077922844529
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 2.83" |
Tape Length | 54.8" |
Width | 3 |
Length | 5.05 |
Tape Core Diameter | 5.05" |
Diameter | 5.05 |
Details
Tape Color | Natural |
Material | Crepe Paper |
Tensile Strength | 20 lb/in |
Thickness | 6" |
Item | 519 Nat 72Mmx54.8M Ipg,Pk16 |
Adhesive | Natural/Synthetic Rubber |
Type | Paper Masking Tape |
Color | NATURAL |
Tape Elongation | 12 |
Number of Adhesive Sides | 1 |
Tape Application | Interior paint masking, spray painting (air-dry) autos,boats, etc., boat manufacturing (fiberglass), silk screening, mail rooms, marble manufacturing (man-made), golf club shaft (build-up), carpet pad / pad splicing, freezer tape, and light bundling, packaging, splicing and tabbing. |
Tape Adhesive | Natural/Synthetic Rubber |
Description
519 Nat 72Mmx54.8M Ipg,Pk16, Number of Adhesive Sides 1, Package Quantity 16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Fiberglass Tape, 1/2 x 36 yd, 12 mil, Tan (15D313)
- USA INDUSTRIALS Sikaflex 295 Marine UV Resistant Sealant/Adhesive, Black, 10.3oz, Cartridge (SIKA-778)
- POLYVANCE UL723 ALUMINUM TAPE 2" X 10 YD (UR6482)
- PRO SERIES QUAD OSI QUAD Matte Clear Elastomeric Sealant 10 oz (827837)
- INTERTAPE PB1 BLK 48MMX54.8M IPG-IPG 24 (PB1...17)
- INTERTAPE 539 BRN 96MMX54.8M IPG-IPG 12 (84462G)
- INTERTAPE Intertape Polymer Masking Tape, Brown, Dia., PK24 (71676G)
- INTERTAPE Tape, PG505 Nat 24mmX54.8M IP-IP, PK36 (PG505)
- INTERTAPE 534 BRN 48MMX50.2M IPG-IPG 24 (71672)
- INTERTAPE 51032 Masking Tape, 60 yd L, 187 in W, Smooth Crepe Paper Backing, Beige (5103-2/91394)
- SHURTAPE Flatback Masking Tape, Kraft, Dia., PK24 (FP 097)
- Intertape Masking Tapes