Shop All Masking Tapes
Intertape
515 NAT 48MMX54.8M IPG-IPG 24
Mfr # 70988
Zoro # G0631480
product price: $123.99
/pk 24, $5.17/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 1.89"
- Tape Length 54.8"
- Material Crepe Paper
- Tensile Strength 23 lb/in
Product Information
- Brand Intertape
- MFR # 70988
- Zoro # G0631480
- UPC # 50773949137865
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 54.8" |
Width | 2 |
Length | 4.91 |
Tape Core Diameter | 4.91" |
Diameter | 4.91 |
Description
Masking Tape, Number of Adhesive Sides 1, Tape Backing Material Paper, Tape Adhesive Rubber, Tape Thickness 6.0 mil, Tape Width 48 mm, Tape Length 54 4/5 m, Tape Shape Continuous Roll, Tape Color Tan, Clean Removal Time Not Rated, Min. Tape Performance Temp. 50 Degrees F, Max. Tape Performance Temp. 180 Degrees F, Tape Tensile Strength 21 lb-in, Tape Adhesive Strength 40 oz/in, Tape Core Diameter 3 in, Series 515, Standards ASTM D6123, 6123M, Type I and C.I.D. A-A-883B, Type I
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Sealant Tape, 3/4 In. W, 520 In. L (16050A)
- NASHUA Extreme Weather Foil Tape, 2 13/16 in W x 50 1/4 yd L, 3.5 mil Thick, Silver, 330X, 1 Pk (330X)
- 3M 1.88" x 60 Yds Silver Multi-Use Duct Tape (2960-A)
- SP SCIENCEWARE Write-On Label Tape, 3/4 In W, PK6 (F13463-0600)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK36 (PG500.16G)
- INTERTAPE PT14 BLU 48MMX54.8M PMBC-IP 24 (99490)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK24 (PG5...130G)
- INTERTAPE MASKING TAPE NATR 1.88""W (INTPG5-130R)
- INTERTAPE 1.88 in.X60Yd Pro Cntr 6-Pk Mask Pg5 (PG505)
- INTERTAPE Pg57R Nat 1.5X60Yd Prf, Pk24 (PG57R.5)
- SCOTCH 3M™ 2364 Masking Tape, 6.5 Mil, 1" x 60 yds., Tan, 36/Case (T9352364)
- Intertape Masking Tapes