Shop All Packing Tapes
Intertape
321C Grn 48Mmx100M Ipg, Pk36
Mfr # GC405
Zoro # G1565667
original price:
$179.00
22% off
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Emulsion Acrylic
- Tape Thickness 2.1"
- Tape Width 1.89"
- Tape Length 100"
Product Information
- Brand Intertape
- MFR # GC405
- Zoro # G1565667
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 100" |
Tape Core Diameter | 4.42" |
Length | 4.42 |
Outside Width | 1.89 |
Diameter | 4.42 |
Outside Length | 100 |
Width | 2 |
Overall Height (In.) | 4.42 |
Height | 4.42" |
Tape Roll Diameter | 1.89 in |
Metric Tape Width | 48 mm |
Imperial Tape Width | 2 in |
Imperial Tape Length | 110 yd |
Metric Tape Length | 100 m |
Description
Green, Tape Adhesive Acrylic, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 26 lb/in, Tape Thickness 2 mil, Imperial Tape Length 110 yd, Imperial Tape Width 2 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -30 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Carton Sealing Tape, Package Configuration Case, Series 321, Shelf Life 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Literature Holder 6 Compartment (9880-3-01)
- C-LINE PRODUCTS Shop Ticket Holder, Zip, 9x12, PK15 (82912)
- TREND ENTERPRISES Five Senses Learning Chart, 17in x 22in (T38051)
- POST-IT Post-it Super Sticky 4" x 6" List Notes, 24PK (MMM66024SSMIACP)
- INTERTAPE Colored Med. Grade Acrylic Cst 321 2.1 M (321)
- INTERTAPE 7100 CLR 48MMX1828M IPG-IPG 4 (F4091-05)
- INTERTAPE Flatback Tape MG, 3"x60 Yds, 16RL/CT, Brown 16PK (IPG84464)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 55 Yd., PK24 (F4098G)
- INTERTAPE Intertape Polymer Group 761-F4020-05 -Ca-36 6100 Clr 48Mmx100M Ipg Hot Mlt Ctn Seal (761-F4020-05)
- INTERTAPE Carton Tape, Clear, 2 In. x 1500 Yd., PK6 (F4095-05G)
- SCOTCH Carton Tape, Polyester, Clr, 72mm x50m, PK24 (355)
- Intertape Packing Tape & Dispensers