Shop All Filament Tapes
Intertape
197 Wht 18Mmx55M Ipg, Pk96
Mfr # 197...46
Zoro # G1568360
product price: $186.99
/pk 96, $1.95/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material 2.0 mil (50µ) MOPP Film
- Tape Adhesive Synthetic Rubber/Resin
- Tape Thickness 2.7"
- Tape Width 0.71"
- Tape Length 55"
Product Information
- Brand Intertape
- MFR # 197...46
- Zoro # G1568360
- Country of Origin United States
- Category Filament Tapes
Dimensions
Tape Width | 0.71" |
Tape Length | 55" |
Length | 55m |
Width | 1 |
Outside Width | 0.71 |
Outside Length | 55 |
Details
Item | Filament Tape |
Tape Backing Material | 2.0 mil (50µ) MOPP Film |
Tape Adhesive | Synthetic Rubber/Resin |
Tape Thickness | 2.7" |
Tape Color | White |
Material | 2.0 mil (50µ) MOPP Film |
Features | Used in Unitizing and Palletizing Applications; Excellent Long Lasting Bond; Shear Adhesion |
Adhesion Strength | 53 oz./in. |
Color | WHITE |
Thickness | 2.7 |
Shape | Continuous Roll |
Tensile Strength | 94 |
Adhesive | Synthetic Rubber/Resin |
Tape Tensile Strength | 94 lb/in |
Application | General strapping, light bundling, unitizing, and palletizing. |
Tape Elongation | 28 |
Description
197 Wht 18Mmx55M Ipg,Pk96, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Dykem Brite-Mark Regular Line Yellow Marker (8030-8404)
- LEARNING ADVANTAGE Magnetic Two-Color Counters, PK200 (7210)
- MELISSA & DOUG Magnetic Car Loader (9390)
- FLIPSIDE PRODUCTS 36 x 48 Cork Bulletin Board (10099)
- INTERTAPE 815 IVR 36MMX55M IPG-IPG 24 (78215)
- INTERTAPE Rg286 Nat 24Mmx54.8M Ip, Pk36 (RG286.1)
- INTERTAPE 788 NAT 18MMX54.8M IPG-IPG 48 (74542)
- INTERTAPE RG300 NAT 9MMX54.8M IPG-IPG 96 (RG300.38)
- INTERTAPE Tpp350B Blu 48Mmx55M Ip, Pk24 (TPP350B04855)
- INTERTAPE RG3 NAT 48MMX54.8M IPG-IPG 24 (RG3...55)
- SCOTCH Handheld Tape Dispenser, 3/4 In. (H133)
- Intertape Packing Tape & Dispensers