Shop All Filament Tapes
Intertape
197 WHT 12MMX55M IPG-IPG 144
Mfr # 197...45
Zoro # G1568351
product price: $204.99
/pk 144, $1.42/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material 2.0 mil (50µ) MOPP Film
- Tape Adhesive Synthetic Rubber/Resin
- Tape Thickness 2.7"
- Tape Width 0.47"
- Tape Length 55"
Product Information
- Brand Intertape
- MFR # 197...45
- Zoro # G1568351
- Country of Origin United States
- Category Filament Tapes
Dimensions
Tape Width | 0.47" |
Tape Length | 55" |
Length | 55m |
Width | 0 |
Outside Width | 0.47 |
Outside Length | 55 |
Details
Item | Filament Tape |
Tape Backing Material | 2.0 mil (50µ) MOPP Film |
Tape Adhesive | Synthetic Rubber/Resin |
Tape Thickness | 2.7" |
Tape Color | White |
Thickness | 2.7 |
Material | 2.0 mil (50µ) MOPP Film |
Features | Used in Unitizing and Palletizing Applications; Excellent Long Lasting Bond; Shear Adhesion |
Adhesion Strength | 53 oz./in. |
Shape | Continuous Roll |
Color | WHITE |
Tensile Strength | 94 |
Adhesive | Synthetic Rubber/Resin |
Tape Tensile Strength | 94 lb/in |
Application | General strapping, light bundling, unitizing, and palletizing. |
Tape Elongation | 28 |
Description
197 Wht 12Mmx55M Ipg,Pk144, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Hourly Production Tracking Board- Aluminum Dry Erase 2 Shift - 12 hour (HR-PRODBRD-2SHIFT-12-STD)
- ZORO SELECT 20" x 12" Open Poly Bags, 2 mil, Clear (5DGY0)
- SWINGLINE Replace Punch Head (A7074855E)
- BSC PREFERRED 18'' x 120 Gauge x 1000' Cast Hand Stretch Film, 4PK (S-3968)
- INTERTAPE Intertape Polymer Filament Tape, 12mm x 55m, 4 mil, PK72 (RG300.39G)
- INTERTAPE RG3 NAT 48MMX54.8M IPG-IPG 24 (RG3...55)
- INTERTAPE 815 Ivr 24Mmx55M Ipg, Pk36 (76300)
- INTERTAPE Filament Tape, 24mm x 55m, 9.5 mil, PET (RG20..6)
- INTERTAPE Filament Tape, 48mm x 55m, 4.2 mil, PK24 (RG315.5G)
- INTERTAPE Intertape Polymer Filament Tape, 12mm x 55m, 7.5 mil, PK72 (RG16..34G)
- REFLECTIX Reflectix ST24025 24 x 25 in. Staple Tab Roll (592220)
- Intertape Packing Tape & Dispensers