Shop All Filament Tapes
Intertape
197 BLK 18MMX55M IPG-IPG 96
Mfr # 197...16
Zoro # G1570110
product price: $155.99
/pk 96, $1.62/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material 2.0 mil (50µ) MOPP Film
- Tape Adhesive Synthetic Rubber/Resin
- Tape Thickness 2.7"
- Tape Width 0.71"
- Tape Length 55"
Product Information
- Brand Intertape
- MFR # 197...16
- Zoro # G1570110
- Country of Origin United States
- Category Filament Tapes
Dimensions
Tape Width | 0.71" |
Tape Length | 55" |
Width | 1 |
Length | 55m |
Outside Width | 0.71 |
Outside Length | 55 |
Details
Item | Filament Tape |
Tape Backing Material | 2.0 mil (50µ) MOPP Film |
Tape Adhesive | Synthetic Rubber/Resin |
Tape Thickness | 2.7" |
Tape Color | Black |
Tensile Strength | 94 |
Thickness | 2.7 |
Features | Used in Unitizing and Palletizing Applications; Excellent Long Lasting Bond; Shear Adhesion |
Adhesion Strength | 53 oz./in. |
Material | 2.0 mil (50µ) MOPP Film |
Shape | Continuous Roll |
Tape Tensile Strength | 94 lb/in |
Tape Elongation | 28 |
Color | BLACK |
Application | General strapping, light bundling, unitizing, and palletizing. |
Adhesive | Synthetic Rubber/Resin |
Description
197 Blk 18Mmx55M Ipg,Pk96, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Hanging Folder Index Tabs, 2 In, PK25 (UNV42215)
- SAUNDERS Clipboard, Letter File Size, Clear (21803)
- FISKARS Home/Office Scissors, 9"L, 4.5"Cut, Orange (194410-1008)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248P)
- INTERTAPE 815 IVR 36MMX55M IPG-IPG 24 (78215)
- INTERTAPE Intertape Polymer Filament Tape, 72mm x 55m, 4 mil, PK16 (RG300.44G)
- INTERTAPE Intertape Polymer Filament Tape, 24mm x 55m, 4 mil, PK36 (RG300.41G)
- INTERTAPE Filament Tape, 48mm x 55m, 6.1 mil, PK24 (RG316.5G)
- INTERTAPE Tpp350B Blu 48Mmx55M Ip, Pk24 (TPP350B04855)
- INTERTAPE RG300 NAT 36MMX54.8M IP-IP 24 (RG300.42)
- SHURTAPE Filament Tape, 12mm x 55m, 4.8 mil, PK72 (GS 490)
- Intertape Filament Tapes