Shop All Multi-purpose Air Hoses
Interstate Pneumatics
Yellow Rhino Rubber Hose 1/4 Inch x 25 feet 300 PSI 4:1 Safety Factor
Mfr # HA54-025E
Zoro # G604393666
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Yellow
Product Information
- Brand Interstate Pneumatics
- MFR # HA54-025E
- Zoro # G604393666
- UPC # 99461694453
- Country of Origin Taiwan, Province of China
- Category Multi-purpose Air Hoses
Details
Material | Rubber |
Color | Yellow |
Description
This hose is tough and durable and made for those who demand high performance from their air hoses. These rubber air hoses are the best quality on the market and are flexible, fuel, kink and abrasion resistant for long lasting use. The crush proof crimped on hose fittings will withstand the rigors of day-to-day use. Designed to help power all types of pneumatic tools including staple guns, brad nailers, spray guns, air ratchets and more. Interstate Pneumatics Rhino Rubber air hose has great durability and excellent color stability along with outstanding resistance to severe weather conditions, heat and ozone for those who demand high-end performance. This rubber air hose is ideal for rugged applications where the hose may be dragged over concrete or other rough surfaces. The rubber construction offers very good cold weather flexibility and coils easily for storage. It is ideal for garage, shop, industry, home and many other applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Silencer Muffler, 1/4 In. FNPT, 5/8 In Hex (1EJW7)
- PIX Belt, AX Cogged, 1/2 x 68 in. OC (AX66)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.25 inch OD (AK64x15/16)
- EAGLE BELTING Round Belt, Solid, 8mm, Polyurethane (4905308)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 3/8 Inch x 100 feet 300 PSI 4:1 Safety Factor (HA56-100E)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 1/2 Inch x 25 feet 300 PSI 4:1 Safety Factor (HA48-025E)
- INTERSTATE PNEUMATICS 3/8 Inch 25 feet 1/4 inch NPT Solid Orange PVC Hose (HA26-025E)
- INTERSTATE PNEUMATICS Light Blue Polyurethane (PU) Hose 1/4 Inch x 25 feet 200 PSI with Two 1/4 Inch Solid Fittings (HU14-025)
- INTERSTATE PNEUMATICS Light Blue Polyurethane (PU) Hose 1/4" x 50 feet 200 PSI w/Two 1/4" Reusable Solid hose end fittings (HU14-050)
- INTERSTATE PNEUMATICS 3/4 Inch x 50 ft 300 PSI Jack Hammer Red Rhino Rubber Hose with Steel Hose (HJ19-050-HC)
- CONTINENTAL CONTITECH 1/4" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-20-51)
- Interstate Pneumatics Air Hoses