Shop All Coiled Air Hoses
Interstate Pneumatics
Yellow Polyurethane Recoil Hose 1/4 Inch x 25 feet Swivel Fittings
Mfr # HR54-025
Zoro # G904393731
original price:
$23.00
new price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyurethane
Product Information
- Brand Interstate Pneumatics
- MFR # HR54-025
- Zoro # G904393731
- UPC # 791674301172
- Country of Origin China
- Category Coiled Air Hoses
Details
Color | Yellow |
Material | Polyurethane |
Description
These Polyurethane Recoil Hoses are made from a special super tough Polyurethane compound for consistent performance. These hoses provide you with the highest quality and the most extensive offering of recoil hoses in the industry.
Finest polyurethane material is used which provides maximum resistance to oil, grease and abrasion. Their low weight in comparison to regular PVC and rubber hoses makes them a favorite for all industrial, construction and automotive applications. Our recoil air hoses come standard with 1/4” Swivel Male National Pipe Threads (NPT) end connections on both ends. The swivel ends are perfect in preventing kinks when attaching an air-powered tool.
These Polyurethane recoil hoses bear great abrasion, ultraviolet (UV) radiation, oil, electrical and chemical resistance. The polyurethane construction also resists weather, ozone, and heat damage, doesn't cause marring to sensitive surfaces, and weighs less than hoses made of other materials. This recoil air hose is suitable for industrial, contractor, or household use with air compressors, nailers, sprayers, and staple guns, among other pneumatic tools.
Finest polyurethane material is used which provides maximum resistance to oil, grease and abrasion. Their low weight in comparison to regular PVC and rubber hoses makes them a favorite for all industrial, construction and automotive applications. Our recoil air hoses come standard with 1/4” Swivel Male National Pipe Threads (NPT) end connections on both ends. The swivel ends are perfect in preventing kinks when attaching an air-powered tool.
These Polyurethane recoil hoses bear great abrasion, ultraviolet (UV) radiation, oil, electrical and chemical resistance. The polyurethane construction also resists weather, ozone, and heat damage, doesn't cause marring to sensitive surfaces, and weighs less than hoses made of other materials. This recoil air hose is suitable for industrial, contractor, or household use with air compressors, nailers, sprayers, and staple guns, among other pneumatic tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X06X06)
- BESTORQ AX20 Cogged Belt, 22 in Outside Length, 3/8 in Top Width, 1 Ribs (AX20)
- SMC Speed Control Valve, 5/32 In Tube, 1/4 In (AS2201F-N02-03SA)
- D&D 190" Outside Length, 5 5/8" Top Width, 5 Ribs (5/8V1900)
- INTERSTATE PNEUMATICS Clear Blue Polyurethane Recoil Hose 3/8 Inch x 10 feet (HR76-010)
- INTERSTATE PNEUMATICS Red Polyurethane Recoil Hose 1/4 Inch x 25 feet Swivel Fittings (HR34-025)
- INTERSTATE PNEUMATICS Red Polyurethane Recoil Hose 1/4 Inch x 30 feet Solid Fittings (HR34-030)
- INTERSTATE PNEUMATICS Clear Blue Polyurethane Recoil Hose 1/4 Inch x 10 feet Solid Fittings (HR74-010)
- INTERSTATE PNEUMATICS Red Polyurethane Recoil Hose 1/4 Inch x 10 feet Swivel Fittings (HR34-010)
- INTERSTATE PNEUMATICS Yellow Polyurethane Recoil Hose 1/4 Inch x 10 feet Swivel Fittings (HR54-010)
- LEGACY Flexzilla 3/8"x50ft Enclosed Plastic Air (LEGL8250FZ)
- Interstate Pneumatics Air Hoses