Shop All Pressure Washer Parts
Interstate Pneumatics
Water Inlet Filter - 3 /4 Inch Female NH x 1/2 Inch MNPT - Blue
Mfr # PW7204
Zoro # G204392571
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 50 Mesh Stainless Steel
- Color Black & Golden
Product Information
- Brand Interstate Pneumatics
- MFR # PW7204
- Zoro # G204392571
- UPC # 791674006114
- Country of Origin China
- Category Pressure Washer Parts
Details
Material | 50 Mesh Stainless Steel |
Color | Black & Golden |
Description
Protects the pump from contaminants in the water. Cap easily unscrews with an Allen Key to clean out screen. This 50-mesh filter has a 1/2" MNPT outlet that mounts directly to the pump head without the need for additional mounting hardware and comes standard with a garden hose inlet connector. Make your Machine more powerful and Spray more Smoothly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Standard Lute, 24", 82" Handle, Gusset (50025)
- MIDWEST AIR TECHNOLOGIES 2-3/8" Adaptor Clamp (328598C)
- BRIGGS & STRATTON Cylinder Head Gasket (692230)
- CANYON COOLERS Cooler, Mule 30 Sandstone (M30S)
- INTERSTATE PNEUMATICS 3/8 Inch MPT x 3/8 Inch FPT Stainless Steel Swivel Fitting - 4000 PSI (PW7166)
- INTERSTATE PNEUMATICS Pressure Washer M22 x 1/4 Inch FNPT Brass Adapter, 4000 PSI (PW7150)
- INTERSTATE PNEUMATICS 3/4 Inch Female GHT x 1/2 Inch Male GHT Inline Water Filter (PW7162)
- INTERSTATE PNEUMATICS 1/4 Inch Stainless Steel Plug x 1/4 Inch Male NPT Inline Water Filter (PW7160)
- INTERSTATE PNEUMATICS 1/4 Inch MPT x 1/4 Inch FPT Stainless Steel Swivel Fitting - 4000 PSI (PW7165)
- INTERSTATE PNEUMATICS 3/8 Inch Steel Plug x M22 Male Threads (PW7155)
- MI-T-M Valve Kit (70-0383)
- Interstate Pneumatics Pressure Washer Parts