Shop All Hose Crimpers
Interstate Pneumatics
V-Grip Type Crimper - 2 Opening 2 Dies for 1/4 Inch & 3/8 Inch Hose
Mfr # H6
Zoro # G104402042
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Color Silver
Product Information
- Brand Interstate Pneumatics
- MFR # H6
- Zoro # G104402042
- UPC # 99461688827
- Country of Origin China
- Category Hose Crimpers
Details
Material | Alloy Steel |
Color | Silver |
Description
Interstate Pneumatics H6 V-Grip Type Crimper has 2 openings - Die outer diameters (OD) are 0.560" and 0.725". It can crimp 1/4" and 3/8" hose inner diameters (ID). Crimpers are extremely important for permanent hose assembly and repairs. These crimpers are designed for use with brass ferrules to provide fast and easy hose assemblies. It provides production capabilities and "big tool" crimping advantages at a much lower cost. These crimping pliers are designed to reduce fatigue with repetitive work and feature a self releasing mechanism.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL 12"x24" Builder Square, Anodized, Laser-etched Scale (SVL123)
- LENOX Band Saw Blade, 11 ft. 6 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Bimetal (27497D2B113505)
- IGAGING iP54 Electronic Digital Marking Gauge, 0-6" - 35-777 (35-777)
- DURSTON MANUFACTURING PLIER Push Pin Removal Set (VIV2300)
- INTERSTATE PNEUMATICS 33 Piece Rhino Rubber / Crimper / Ferrule Kit (H6FK)
- INTERSTATE PNEUMATICS V-Grip Type Crimper 2 Opening 2 Dies for 5/16 Inch and 1/4 Inch Hose (H5)
- INTERSTATE PNEUMATICS Straight Hammer Vise Crimper / Handheld Ferrule Crimp Tool with 2 Dies for 3/16 Inch & 1/4 Inch Hose (H1)
- INTERSTATE PNEUMATICS 5/8 Inch Ratcheting Style Center Punch Hand Tool Crimper (H14)
- INTERSTATE PNEUMATICS Heavy Duty Standard Hose Crimper with 5 Dies (H8)
- INTERSTATE PNEUMATICS V-Grip Type Crimper - 3 Opening 3 Dies for 8mm, 9mm, & 11mm Hose O.D. (H4)
- BAND-IT Center Punch Tool, 3/8, 5/8 In Cap (S03869)
- Interstate Pneumatics Crimping Tools