Shop All Tire Inflation Kits
Interstate Pneumatics
Tire Inflator TF3000 with Straight-in Tapered Chuck T46 Steel Braided Whip Hose
Mfr # TF3146W
Zoro # G404389692
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Multi
Product Information
- Brand Interstate Pneumatics
- MFR # TF3146W
- Zoro # G404389692
- UPC # 99461688100
- Country of Origin China
- Category Tire Inflation Kits
Details
Material | Metal |
Color | Multi |
Description
Interstate Pneumatics TF3146W Medium Duty Inflator 10-90 PSI w/ 12" Black Steel Braided Hose Whipend & Straight-In Tapered Chuck. This tire inflator features pressure range of 10-90 PSI in 2 PSI increments and has chrome plated metal casting, precision machined brass internal parts, and Buna-N (Nitrile) O-rings. It is a medium duty inflator for passenger cars & light trucks. This kit includes a Black Steel Braided Rubber Hose Whipend, 12" long with Straight-In Tapered Chuck (T46). Tire inflator hose assembly with ultra-flexible oil and ozone resistant rubber hose, brass fitting and chuck.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING Incandescent Rectangular 388 Length x 180 Width x 052 Height Red Lens (V132R)
- BUYERS PRODUCTS Hand Tool Rack, 40 lb., Black Powder Coated (LT37)
- MEGUIARS HD HEADLIGHT RESTORATION KIT (MGG-2980)
- WALKER EXHAUST Exhaust Pipe, 40025 (40025)
- INTERSTATE PNEUMATICS Heavy Duty Bubble Window Inflator 10-120 PSI w/ 12" Rubber Hose Whipend & 11" Dual Foot Truck Chuck (TF9137L)
- INTERSTATE PNEUMATICS 1/4 Inch FPT Angle Ball Foot Brass Chuck with Shut-off Valve (T04)
- INTERSTATE PNEUMATICS Angle in Tapered Chuck 12 Inch with Steel Braided Black Rubber Hose Whipend (TW135W)
- INTERSTATE PNEUMATICS Dual Foot 11 Inch Truck Chuck 1/4 Inch FPT (T37L)
- INTERSTATE PNEUMATICS 1/4 Inch FPT Angled-in Tapered Chuck w/o Internal Shut-off Valve (T35)
- INTERSTATE PNEUMATICS Heavy Duty Inflator 10-120 PSI w/ 12 Inch Black Steel Braided Hose Whipend & Chuck (TF5135W)
- BELL SPORTS BCYCL FLR PUMP ZPHILIPSYR 550 (7152767)
- Interstate Pneumatics Tire Inflation Kits