Shop All Air Guns
Interstate Pneumatics
Thumb Grip Air Blow Gun with Unremovable Tamper Proof Safety Tip
Mfr # B308
Zoro # G104388452
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Color Silver / Golden
Product Information
- Brand Interstate Pneumatics
- MFR # B308
- Zoro # G104388452
- UPC # 99461690301
- Country of Origin China
- Category Air Guns
Details
Body Material | Brass |
Color | Silver / Golden |
Description
Interstate Pneumatics Thumb Grip Air Blow Gun with Unremovable Tamper Proof Brass Safety Tip Safety Blowgun features a tip that reduces the pressure from a maximum of 150PSI to an outlet pressure of 30 PSI at the nozzle. The tip also includes a safety by-pass which prevents excess pressure built up in the gun if the nozzle becomes clogged or dead ended. Bottom area of blowgun is recessed to perfectly fit the user finger allowing a firm yet relaxed grip. Applications includes blowing away dust, metal chips, wood chips etc. Interstate Pneumatic safety series blow guns comply with OSHA 1910 . 2426 and 1910.95 by using a tip that reduces the pressure from a maximum of 150 psi to an outlet pressure of 30 psi at the nozzle. The tip also includes a safety by-pass which prevents excessive pressure build up in the gun if the nozzle becomes clogged or dead ended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Spiral Sawtooth Cutter 16Mm (72166)
- TEKTON 1/4 in Tip, Slotted Bit Socket 3/8 Inch Drive x 1/4, 3/8 in. Drive (SHB10202)
- PROTO Ignition Open End Wrench, 13/32" Head Sz (J3140)
- WILTON Set Of Jaws W/ Screws For Vise 656Hd- P (1191656A)
- INTERSTATE PNEUMATICS Thumb Grip Air Blow Gun with Unremovable Tamper Proof Safety Tip, PK 6 (B308-D6)
- INTERSTATE PNEUMATICS Adjustable Pocket Blow Gun - Automotive Plug, PK 6 (B100A-D6)
- INTERSTATE PNEUMATICS In Line Blow Gun with Brass Safety Tip (B311)
- INTERSTATE PNEUMATICS High Velocity Blowgun with Strata Flow Safety Tip (B307)
- INTERSTATE PNEUMATICS Adjustable Pocket Blow Gun - Automotive Plug (B100A)
- INTERSTATE PNEUMATICS Pistol Grip Air Blow Gun with 8 Inch Angled Extension (B304)
- BIG ROC TOOLS Big Roc Tools ABG Air Blow Gun (ABG)
- Interstate Pneumatics Air Guns