Shop All Pneumatic Parts
Interstate Pneumatics
Steel Hex End-Plug 3/8 Inch NPT Male, PK 50
Mfr # FPP61S-50K
Zoro # G805379018
product price: $54.99
/pk 50, $1.10/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
Product Information
- Brand Interstate Pneumatics
- MFR # FPP61S-50K
- Zoro # G805379018
- UPC # 791674016045
- Country of Origin China
- Category Pneumatic Parts
Details
Color | Silver |
Material | Steel |
Description
These Chrome Plated Steel Hex Plugs are manufactured with threads that confirm to the American standard taper pipe thread and have a good resistance to vibration and pipe movement. The tapered threads of the pipe mesh with the tapered thread of the fitting to form an air tight seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Power King Cog, Bxm97, 3Bx97 (3BX97)
- ALL TOOL DEPOT 1/4" NPT Mid Flow 2 Stages Filter Regulator Lubricator Oiler Combo Piggyback (MANUAL DRAIN) (FRL802N)
- ZORO SELECT QD Bushing, Series F, Bore 3-1/4 In (F314)
- DAYTON Agricultural Fan Motor, Split-Phase, 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (1YBV8BG)
- INTERSTATE PNEUMATICS Headless Brass Plug 1/8 Inch NPT Male (FPP22B)
- INTERSTATE PNEUMATICS Brass Hex Headless Plug 1/2 Inch NPT Male (FPP82B)
- INTERSTATE PNEUMATICS CO2 Paintball Tank Fill Adapter (WRCO2-FV)
- INTERSTATE PNEUMATICS Brass Hex Headless Plug 1/4 Inch NPT Male (FPP42B)
- INTERSTATE PNEUMATICS Steel Hex End-Plug 1/4 Inch NPT Male (FPP41S)
- INTERSTATE PNEUMATICS Brass Hex Plug 1/8 Inch NPT Male (FPP21B)
- FESTO Multi-Pin Plug Socket NECA-S1G9-P9-MP1 (NECA-S1G9-P9-MP1)
- Interstate Pneumatics Compressor, Air Tank & Pneumatic Tool Parts