Shop All Air Guns
Interstate Pneumatics
Standard Thumb Lever with Brass Tip Air Blow Gun, PK 6
Mfr # B301-D6
Zoro # G105379268
product price: $54.45
/pk 6, $9.08/ea
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver / Golden
Product Information
- Brand Interstate Pneumatics
- MFR # B301-D6
- Zoro # G105379268
- UPC # 99461692190
- Country of Origin China
- Category Air Guns
Details
Color | Silver / Golden |
Description
Interstate Pneumatics B301 Standard Thumb Lever Air Blow Gun with Brass Tip. A well designed thumb grip makes it easy to operate at any given pressure. Lever-activated for simultaneous valve action. Contour of body and lever fits hand for ease in handling. When you need to clear away debris or other material from your work area, blow it away with this powerful full force blow gun Comes with a 1/8" MPT Brass Tip.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 9 ft. 11-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-09-11-1/2)
- WESTWARD WESTWARD Rolling Tool Cabinet, 11-Drawers, Powder Coated Blue, 42" W x 19" D x 40" H (32H857)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/64 In (H136CF)
- BUCKET BOSS Bag/Tote, Tool Bag, 36 Pocket, 20" x 11.5" x 14", Double Wall 600 Poly Ripstop Fabric, 36 Pockets (60020)
- INTERSTATE PNEUMATICS Adjustable Pocket Air Blow Gun - Industrial Plug (B100H)
- INTERSTATE PNEUMATICS Standard Thumb Lever Safety Blowgun - with OSHA Approved Rubber Safety Tip, PK 6 (B302S-D6)
- INTERSTATE PNEUMATICS Adjustable Pocket Air Blow Gun - Industrial Plug, PK 6 (B100H-D6)
- INTERSTATE PNEUMATICS 3/8 Inch NPT Heavy Duty High Flow Rate Blow Gun - Copper Plated (B610)
- INTERSTATE PNEUMATICS Adjustable Pocket Blow Gun - Automotive Plug, PK 6 (B100A-D6)
- INTERSTATE PNEUMATICS 1/4 Inch FPT In Line Blow Gun with Rubber Safety Tip, PK 25 (B312S-25K)
- GUARDAIR Guardair 57S30XB, Original Safety Air Gun (57S30XB)
- Interstate Pneumatics Air Guns