Shop All Air Guns
Interstate Pneumatics
Standard Thumb Lever with Brass Tip Air Blow Gun
Mfr # B301
Zoro # G204388147
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver / Golden
Product Information
- Brand Interstate Pneumatics
- MFR # B301
- Zoro # G204388147
- UPC # 791674900252
- Country of Origin China
- Category Air Guns
Details
Color | Silver / Golden |
Description
Interstate Pneumatics B301 Standard Thumb Lever Air Blow Gun with Brass Tip. A well designed thumb grip makes it easy to operate at any given pressure. Lever-activated for simultaneous valve action. Contour of body and lever fits hand for ease in handling. When you need to clear away debris or other material from your work area, blow it away with this powerful full force blow gun Comes with a 1/8" MPT Brass Tip.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Pro Steel Solid Carbide Drill, 3/8 inch Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122776 3/8)
- WRIGHT TOOL 3/4 in Drive Impact Socket 34 mm Size, Deep Socket, black oxide (69-34MM)
- GREENLEE Knockout Punch/Die, For 10 ga SS, 4 in (745H-4)
- BESSEY Clamp, Service Part, Plastic Pads, 3101394 (3101394)
- INTERSTATE PNEUMATICS Pistol Grip Air Blow Gun with 8 Inch Angled Extension (B304)
- INTERSTATE PNEUMATICS Thumb Grip Air Blow Gun with Unremovable Tamper Proof Safety Tip (B308)
- INTERSTATE PNEUMATICS Plastic Air Blow Gun, PK 6 (B204-D6)
- INTERSTATE PNEUMATICS 3/8 Inch NPT Heavy Duty High Flow Rate Blow Gun - Copper Plated (B610)
- INTERSTATE PNEUMATICS Heavy Duty Blow Gun - Angled Barrel and Rubber Tip (B502)
- INTERSTATE PNEUMATICS 1/4 Inch FPT In Line Blow Gun with Rubber Safety Tip (B312S)
- PRIMEFIT Blow Gun Kit w/ 4" Extensions OSHA (HFBG1001)
- Interstate Pneumatics Air Guns