Shop All Air Guns
Interstate Pneumatics
Standard Thumb Lever Safety Blowgun - with OSHA Approved Rubber Safety Tip
Mfr # B302S
Zoro # G004388095
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass / Rubber
- Color Silver / Golden / Black
Product Information
- Brand Interstate Pneumatics
- MFR # B302S
- Zoro # G004388095
- UPC # 99461687462
- Country of Origin China
- Category Air Guns
Details
Body Material | Brass / Rubber |
Color | Silver / Golden / Black |
Description
Interstate Pneumatics B302S Standard Thumb Lever Air Blow Gun with OSHA compliant rubber safety tip.. A well designed thumb grip makes it easy to operate at any given pressure. Lever-activated for simultaneous valve action. Contour of body and lever fits hand for ease in handling. Interstate Pneumatic safety series blow guns comply with OSHA 1910 . 2426 and 1910.95 by using a tip that reduces the pressure from a maximum of 150 psi to an outlet pressure of 30 psi at the nozzle. The tip also includes a safety by-pass which prevents excessive pressure build up in the gun if the nozzle becomes clogged or dead ended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Socket Bit Set, Metric, 7 pcs (J4990R7MM)
- DRILL AMERICA #58 Cobalt Heavy Duty Stub Drill Bit (D/ASTCO58)
- PREVOST Standard Model Blow Gun, w/OSHA Nozzle (IBG 06OSH)
- DYNAMIC Tools 3/8" Drive Extension 3" Long, Impact (D005053)
- INTERSTATE PNEUMATICS Standard Thumb Lever with Brass Tip Air Blow Gun (B301)
- INTERSTATE PNEUMATICS 1/4 Inch NPT Heavy Duty High Flow Rate Blow Gun - Copper Plated (B600)
- INTERSTATE PNEUMATICS 1/4 Inch FPT In Line Blow Gun with Rubber Safety Tip (B312S)
- INTERSTATE PNEUMATICS Adjustable Pocket Blow Gun - Automotive Plug (B100A)
- INTERSTATE PNEUMATICS Plastic Air Blow Gun, PK 6 (B204-D6)
- INTERSTATE PNEUMATICS Safety Blow Gun with 6 Inch Brass Extension, PK 6 (B309XS6-D6)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (80LJ024AA)
- Interstate Pneumatics Air Guns & Accessories