Shop All Pressure Gauges
Interstate Pneumatics
Regular Air Pressure Gauge 30 PSI 2 Inch Diameter 1/4 Inch NPT Bottom Mount
Mfr # G2012-030
Zoro # G404388435
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel / Brass / Plastic
- Color Black / Golden
Product Information
- Brand Interstate Pneumatics
- MFR # G2012-030
- Zoro # G404388435
- UPC # 791674018025
- Country of Origin China
- Category Pressure Gauges
Details
Material | Steel / Brass / Plastic |
Color | Black / Golden |
Description
Interstate Pneumatics G2012-030 Regular Air Pressure Gauge 30 PSI 2" Diameter 1/4" NPT Bottom Mount .
The Pressure Gauges are extremely high quality pressure gauges. Tough construction, made to last and has a 2" diameter white face plate for easy reading in psi only. This pressure gauge can be used for air, water, oil or other fluids, compatible with brass and bronze. Pressed steel case with shatterproof polycarbonate clear plastic and brass fitting.
The Pressure Gauges are extremely high quality pressure gauges. Tough construction, made to last and has a 2" diameter white face plate for easy reading in psi only. This pressure gauge can be used for air, water, oil or other fluids, compatible with brass and bronze. Pressed steel case with shatterproof polycarbonate clear plastic and brass fitting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION Power Supply, 0-60Vdc, 0-2 A, Digit Display (1715A)
- DURAC PLUS Liquid In Glass Thermometer, -2 to 10C (B60600-0100)
- KLEIN TOOLS Dual Range NCVT and AC/DC Voltage Tester Electrical Test Kit (NCVT3PKIT)
- TEST PRODUCTS INTERNATIONAL Vibration Meter, +/-5%Acc, LED (9071)
- INTERSTATE PNEUMATICS Pressure Gauge 300 PSI 2 -1/2 Inch Diameter 1/4 Inch NPT Bottom Mount (G2022-300)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 300 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount (G7022-300)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 3500 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount (G7022-3500)
- INTERSTATE PNEUMATICS Pressure Gauge 300 PSI 2 Inch Diameter 1/4 Inch NPT Rear Mount (G2112-300)
- INTERSTATE PNEUMATICS Pressure Gauge 2 Inch 15 PSI - 1/4 Inch NPT Bottom Mount 3/4 Inch FNPT Test with Tire Valve Fitting (G2012-015GT)
- INTERSTATE PNEUMATICS Regular Air Pressure Gauge 100 PSI 2 Inch Diameter 1/4 Inch NPT Bottom Mount (G2012-100)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 600 psi/kPa, 7/16-20 Male Bottom Conn, Glycerin Filled (25-901-SST-600-psi/kPa)
- Interstate Pneumatics Pressure Gauges