Shop All Multi-purpose Air Hoses
Interstate Pneumatics
Red Rhino Rubber Hose 3/8 Inch x 100 feet 300 PSI 4:1 Safety Factor
Mfr # HA46-100E
Zoro # G004393723
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Red
Product Information
- Brand Interstate Pneumatics
- MFR # HA46-100E
- Zoro # G004393723
- UPC # 99461687646
- Country of Origin Taiwan, Province of China
- Category Multi-purpose Air Hoses
Details
Material | Rubber |
Color | Red |
Description
This hose is tough and durable and made for those who demand high performance from their air hoses. These rubber air hoses are the best quality on the market and are flexible, fuel, kink and abrasion resistant for long lasting use. The crush proof crimped on hose fittings will withstand the rigors of day-to-day use. Designed to help power all types of pneumatic tools including staple guns, brad nailers, spray guns, air ratchets and more. Interstate Pneumatics Rhino Rubber air hose has great durability and excellent color stability along with outstanding resistance to severe weather conditions, heat and ozone for those who demand high-end performance. This rubber air hose is ideal for rugged applications where the hose may be dragged over concrete or other rough surfaces. The rubber construction offers very good cold weather flexibility and coils easily for storage. It is ideal for garage, shop, industry, home and many other applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Single Row Radial Ball Bearing, Shielded (203KDDG 3110-00-580-9315)
- BALDOR-RELIANCE 25Hp, 1770Rpm, 3Ph, 60Hz, 284T, 4050M, Opsb, F1, EM2531T-BG (EM2531T-BG)
- GREY PNEUMATIC 1"DR X 1"M UNIV JOINT (4006UJ)
- FANUC Abs Pulse Coder Unit Rotary Encoder (A860-0324-T101 2000P)
- INTERSTATE PNEUMATICS 1/4 Inch 12 ft Red Traslucent PVC Hose Whip with 1/4 Inch Ball Swivel (HA04-012BS)
- INTERSTATE PNEUMATICS Red Rubber Hose 1/4 Inch x 3 feet 300 PSI 4:1 Safety Factor (HA44-03EBS)
- INTERSTATE PNEUMATICS 3/8 Inch 100 feet 1/4 inch NPT Orange Pliovic PVC Hose (HA26-100E)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 3/8 Inch x 50 feet 300 PSI 4:1 Safety Factor (HA56-050E)
- INTERSTATE PNEUMATICS 3/8 Inch 100 ft Black Rubber Hose (HA66-100E)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 1/4 Inch x 600 feet 300 PSI 4:1 Safety Factor (HA54-600E)
- CONTINENTAL 3/4" x 15' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-15-11)
- Interstate Pneumatics Multi-purpose Air Hoses