Shop All Spring Return Hose Reels
Interstate Pneumatics
Professional Grade Retractable Hose Reel with 3/8 Inch x 50 feet Rubber Hose
Mfr # HSR80-64
Zoro # G004390074
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red / White Smoke
- Hose Material Steel / Rubber
Product Information
- Brand Interstate Pneumatics
- MFR # HSR80-64
- Zoro # G004390074
- UPC # 99461694705
- Country of Origin China
- Category Spring Return Hose Reels
Details
Color | Red / White Smoke |
Hose Material | Steel / Rubber |
Description
Interstate Pneumatics retractable hose reel comes with 3/8" x 50 feet Rubber hose featuring working pressure of 300 PSI. It has a heavy duty metal framed hose that can be used in any garage, or workshop; that comes with an adjustable guided arm. Mount on the wall of your workshop for easy access. Mount your retractable hose reel and set the ratchet system for the perfect hose length. Easily activate the spring-loaded release to effortlessly roll up your retractable hose.
Add flexibility to your air compressor with a smooth-operating hose reel. Automatic rewind makes hose return a snap. This professional grade hose reel is easy to install on a wall or ceiling and makes effortless work of rewinding 50' of 3/8" hose with a powerful, steel alloy spring and multi-position ratchet, all fully enclosed and lubricated. Industrial-grade corrosion resistant steel construction, machined brass fittings and full-flow solid brass swivel joint for years of dependable, leak-free service.
Add flexibility to your air compressor with a smooth-operating hose reel. Automatic rewind makes hose return a snap. This professional grade hose reel is easy to install on a wall or ceiling and makes effortless work of rewinding 50' of 3/8" hose with a powerful, steel alloy spring and multi-position ratchet, all fully enclosed and lubricated. Industrial-grade corrosion resistant steel construction, machined brass fittings and full-flow solid brass swivel joint for years of dependable, leak-free service.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6304 2RSC3)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BECBY)
- DAYTON 5V1320 V-Belt, 132" Outside Length, 5/8" Top Width, 1 Ribs (13V752)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X12XM22)
- INTERSTATE PNEUMATICS Professional Grade Retractable Hose Reel with 1/2 Inch x 50 feet Rubber Hose (HSR90-86)
- INTERSTATE PNEUMATICS 3/8 Inch Hose x 50 Ft x 1/4 Inch NPT Professional Hose Reel with Black Hose (HSR80-64B)
- INTERSTATE PNEUMATICS Professional Grade Retractable Hose Reel with 1/2 Inch x 50 feet Rubber Hose (HSR90-88)
- INTERSTATE PNEUMATICS Heavy Duty Hose Rewind Reel Only (HSR80)
- INTERSTATE PNEUMATICS Spring Assembly For HSR90 Hose Reel (HSR90-SA)
- INTERSTATE PNEUMATICS Spring Guard For HSR90 Hose Reel (HSR90-SG)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (5650 OLPSMR)
- Interstate Pneumatics Spring Return Hose Reels