Shop All High Pressure Spray Guns & Wands
Interstate Pneumatics
Pressure Washer Trigger / Spray Gun, Rear Inlet, 3/8 Inch FNPT, 5000 PSI
Mfr # PW7173
Zoro # G504392677
original price:
$37.68
10% off
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
Product Information
- Brand Interstate Pneumatics
- MFR # PW7173
- Zoro # G504392677
- UPC # 99461689893
- Country of Origin China
- Category High Pressure Spray Guns & Wands
Details
Color | Black |
Material | Plastic |
Description
Interstate Pneumatics PW7173 3/8" Female Inlet Pressure Washer Trigger / Spray Gun. Interstate Pneumatics offers various pressure washer spray guns for both, commercial and residential users. This spray guns is equipped with the 1/4" FNPT so that the wand pipe can be easily threaded into the gun. The inlet side of the gun will fit any 3/8" FNPT fitting so that the pressure hose can be connected. Tested at the factory to ensure the value you have come to expect from us.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Elbow, 3/8M Steel 4000psi (5500-06-06-4)
- OREGON Saw Chain, 18 In., .050 In., 3/8 In. Pitch (S62)
- LOGO BRANDS San Francisco Giants Elite Chair (525-12E)
- GLOBAL INDUSTRIAL 15 ft x 15 in Heavy Duty 16 Tarp, Brown, Polyethylene (298583)
- INTERSTATE PNEUMATICS 12 Inch Pressure Washer Lance with Molded Grip- 4000 PSI (without Fittings) (PW7177)
- INTERSTATE PNEUMATICS 18-Feet Commercial Grade Telescoping Spray Wand for Pressure Washers, 4000 PSI (PW5304)
- INTERSTATE PNEUMATICS Pressure Washer Front Entry Spray Gun, M22 Inlet/Outlet, 3000 PSI (PW7170)
- INTERSTATE PNEUMATICS Front Lance M22 x 1/4 Inch QC, 16 Inch Long - 4000 PSI (PW7181)
- INTERSTATE PNEUMATICS Pressure Washer Spray Gun, Rear Inlet, 3/8 Inch FNPT Inlet, 1/4 Inch FNPT Outlet, 4000 PSI (PW7172)
- INTERSTATE PNEUMATICS Rear Inlet Pressure Washer Spray Gun, 7.0 GPM, 3000 PSI (PW7171)
- A.R. NORTH AMERICA Lance Holder, Fixed Wall (0216000060)
- Interstate Pneumatics High Pressure Spray Guns & Wands