Shop All Pressure Washer Nozzles
Interstate Pneumatics
Pressure Washer Quick Connect Pivoting Coupler & 35 Size Nozzles Kit
Mfr # PW7117
Zoro # G804392674
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Brass
- Color Golden
Product Information
- Brand Interstate Pneumatics
- MFR # PW7117
- Zoro # G804392674
- UPC # 791674020509
- Country of Origin China
- Category Pressure Washer Nozzles
Details
Material | Steel, Brass |
Color | Golden |
Description
Pivoting Quick Connect Nozzle Holder allows you to reach the toughest areas so that you can achieve your 'Best Clean.' By angling the Pivoting Nozzle Holder away from you, cleaning gutters means no more overspray of debris landing on you while cleaning. When cleaning wheel wells, simply angle the holder in the desired direction to spray off track debris, tar, and road grime buildup without crawling around on the ground.
This is a genuine Interstate Pneumatics pressure washer quick-connect spray tip kit, replaces old, worn or lost spray tips for pressure washers up to 4000 PSI. These tips improve the cleaning efficiency of your pressure washer and are perfect for all brands of Pressure Washers.
This is a genuine Interstate Pneumatics pressure washer quick-connect spray tip kit, replaces old, worn or lost spray tips for pressure washers up to 4000 PSI. These tips improve the cleaning efficiency of your pressure washer and are perfect for all brands of Pressure Washers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWNITATOR 4500-S3 Bamboo Basket, White (LA2681536)
- IK SPRAYERS Air Connector Record With Cap (82676603)
- A & I PRODUCTS Lynch Pin, w/ Chain .187" (5 pk) 6" x4" x2" (A-PN101C)
- AFTERMARKET One New Fuel Pipe Fits Massey Ferguson 135UK 20D 20E 240 250 30E 888488M91 (888488M93)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Red (PW7101-DR)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Yellow (PW7101-DY)
- INTERSTATE PNEUMATICS Pressure Washer 3/8 Inch MNPT Stainless Steel Coupler 5200 PSI (PW7147)
- INTERSTATE PNEUMATICS Pressure Washer 3/8 Inch MNPT Brass Coupler 2700 PSI (PW7141)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch FNPT Rotary Nozzles 3000 PSI (PW7121)
- INTERSTATE PNEUMATICS Pressure Washer 3/8 Inch FNPT Stainless Steel Plug 5200 PSI (PW7145)
- X-JET M5 Injection Nozzle 9 (XJETM5-09K)
- Interstate Pneumatics Pressure Washer Nozzles