Shop All Pressure Washer Nozzles
Interstate Pneumatics
Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip Set (5-piece)
Mfr # PW7100
Zoro # G304392617
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel, Brass
- Color Multi
Product Information
- Brand Interstate Pneumatics
- MFR # PW7100
- Zoro # G304392617
- UPC # 99461689497
- Country of Origin China
- Category Pressure Washer Nozzles
Details
Material | Steel, Brass |
Color | Multi |
Description
This is a genuine Interstate Pneumatics pressure washer quick-connect spray tip kit, replaces old, worn or lost spray tips for pressure washers up to 4000 PSI. These tips improve the cleaning efficiency of your pressure washer and are perfect for all brands of Pressure Washers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Wire Assembly (diode) (844547)
- PYLE 34” Inch 6-String Electric Acoustic Guitar - Guitar with Digital Tuner & Accessory Kit (Nature color (PEAG92)
- STENS Ignition Coil 440-432 For Briggs & Stratton 845126 (440-432)
- AFTERMARKET Track Adjuster Relief Valve Fitting (2S5925)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch FNPT Rotary Nozzles 3000 PSI (PW7122)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip Set (5-piece) (PW7104)
- INTERSTATE PNEUMATICS Pressure Washer 3/8 Inch MNPT Steel Plug 5200 PSI (PW7143)
- INTERSTATE PNEUMATICS Pressure Washer Quick Connect Pivoting Coupler & 45 Size Nozzles Kit (PW7119)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch MNPT Brass Coupler 5200 PSI (PW7131)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Yellow (PW7100-DY)
- STENS 1/4" Pp Washer Composite Spray Nozzle 25 Angle & Nozzle Sz 3.5 (758-087)
- Interstate Pneumatics Pressure Washer Nozzles