Shop All Pressure Washer Nozzles
Interstate Pneumatics
Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Red
Mfr # PW7103-DR
Zoro # G704392651
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Red
Product Information
- Brand Interstate Pneumatics
- MFR # PW7103-DR
- Zoro # G704392651
- UPC # 791674019671
- Country of Origin China
- Category Pressure Washer Nozzles
Details
Material | Stainless Steel |
Color | Red |
Description
This is a genuine Interstate Pneumatics pressure washer quick-connect spray tip, Replace old, worn or lost spray tips for pressure washers up to 4000 PSI. This tip improve the cleaning efficiency of your pressure washer and are perfect for all brands of Pressure Washers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESERT EQUESTRIAN Legends Hoof Oil Brush "Pinta" (2224)
- STENS Throttle Control Cable Fits Exmark 109-3958 290-356 (290-356)
- DCI MARKETING Commercial Zone 793200 Tie-down Security Cable (793200)
- AFTERMARKET B1795697 795697 New Camshaft Fits Briggs and Stratton Mower Models (ENL80-0253)
- INTERSTATE PNEUMATICS Pressure Washer M22 Male Fitting x 3/8 Inch QC, Brass Coupler 2700 PSI (PW7152)
- INTERSTATE PNEUMATICS Pressure Washer 3/8 Inch MNPT Stainless Steel Coupler 5200 PSI (PW7147)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch FNPT Brass Coupler 5200 PSI (PW7130)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Green (PW7104-DG)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Green (PW7101-DG)
- INTERSTATE PNEUMATICS Pressure Washer 3/8 Inch FNPT Stainless Steel Plug 5200 PSI (PW7145)
- A.R. NORTH AMERICA SS Sewer Nozzle, 3 Hole (0124722090)
- Interstate Pneumatics Pressure Washer Nozzles