Shop All Air Guns
Interstate Pneumatics
Plastic Air Blow Gun , PK 25
Mfr # B204-25K
Zoro # G305379181
product price: $121.99
/pk 25, $4.88/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass / Plastic
- Color Blue
Product Information
- Brand Interstate Pneumatics
- MFR # B204-25K
- Zoro # G305379181
- UPC # 791674900313
- Country of Origin China
- Category Air Guns
Details
Body Material | Brass / Plastic |
Color | Blue |
Description
Interstate Pneumatics Plastic body blow guns are light weight with variable flow control and hanging hole for easy use. Suitable for quick removal of chips, swarf, dust and particulate from any surface. The long extended nozzle allows the airflow to be directed into the area it is required. Can also be used for washing machinery, or cleaning places where out of reach. Ideal for production line, factory, garage workshop, metal workers, builders, car mechanics and workshop or body shop use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 1/8 (40566)
- SUPERCUT 120-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (200652)
- PRECISION BRAND Feeler Gauge, 0.0220x12 L, PK12 (19635)
- MILWAUKEE TOOL M18 FUEL 18 Gauge 1/4 in. Narrow Crown Stapler (Tool Only) (2749-20)
- INTERSTATE PNEUMATICS Pistol Grip Air Blow Gun with 8 Inch Angled Extension (B304)
- INTERSTATE PNEUMATICS Straight Rubber Tip Blow Gun - Inflating Balloon, PK 6 (B232-D6)
- INTERSTATE PNEUMATICS Standard Thumb Lever with Brass Tip Air Blow Gun, PK 50 (B301-50K)
- INTERSTATE PNEUMATICS Siphon Spray Gun Blow Gun with Valve and 8ft 1/4-inch Braided PU Hose (B305)
- INTERSTATE PNEUMATICS Standard Thumb Lever with Brass Tip Air Blow Gun, PK 6 (B301-D6)
- INTERSTATE PNEUMATICS Adjustable Pocket Blow Gun - Automotive Plug (B100A)
- ASTRO PNEUMATIC Deluxe Air Blow Gun, 20" Angled Nozzle (1716)
- Interstate Pneumatics Air Guns & Accessories