Shop All Pressure Gauges
Interstate Pneumatics
Oil Filled Pressure Gauge 5000 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount
Mfr # G7022-5000
Zoro # G404389968
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome / Brass
- Color Silver / Golden
Product Information
- Brand Interstate Pneumatics
- MFR # G7022-5000
- Zoro # G404389968
- UPC # 791674019398
- Country of Origin China
- Category Pressure Gauges
Details
Material | Chrome / Brass |
Color | Silver / Golden |
Description
Interstate Pneumatics G7022-5000 Oil Filled Pressure Gauge 5000 PSI 2-1/2" Dial 1/4" NPT Bottom Mount.
Oil filled gauges are filled with silicon based oil. Liquid filled gauges help absorb vibration and pressure spikes, increasing the service life of the gauge.
Oil filled gauges are filled with silicon based oil. Liquid filled gauges help absorb vibration and pressure spikes, increasing the service life of the gauge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (18C768)
- JOHNSON CONTROLS Te-6311M-1 Duct Probe Sensor 8 (TE-6311M-1)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in BSPT, Black (SEP-101D-254H-BSPT)
- J.W. WINCO GN743.7-11-3/8-NPT-A Oil Sight Glass (6PTK0)
- INTERSTATE PNEUMATICS Co2 Pressure Gauge 2000 PSI 2 Inch Diameter 1/4 Inch NPT (Right Side Mount) (G2042-2000C)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 2500 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-2500)
- INTERSTATE PNEUMATICS 1/8" NPT Rear Mount Pressure Gauge, 1-1/2" Dial Diameter, 4000PSI (G2101-4000)
- INTERSTATE PNEUMATICS Pressure Gauge 160 PSI 2 Inch Diameter 1/4 Inch NPT Rear Mount (G2112-160)
- INTERSTATE PNEUMATICS Pressure Gauge 60 PSI 2 Inch Diameter 1/4 Inch NPT Bottom Mount (G2012-060)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 1000 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-1000)
- ASHCROFT Pressure Gauge (15W1005SH 01B XZG 30#)
- Interstate Pneumatics Pressure Gauges