Shop All Threadlockers
Interstate Pneumatics
Medium Strength Medium Duty Professional Formula Thread Locker 50ml, PK 12
Mfr # TB750-BX
Zoro # G504402017
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
Product Information
- Brand Interstate Pneumatics
- MFR # TB750-BX
- Zoro # G504402017
- UPC # 791674020608
- Country of Origin China
- Category Threadlockers
Details
Item | Threadlocker |
Color | Red |
Description
Interstate Pneumatics Medium Strength Medium Duty Professional Formula Thread Locker. Made for various applications including Automotive, Engines, Industrial and Machinery. Medium Strength Thread locker designed for the locking and sealing of threaded fasteners which require normal disassembly with standard hand tools. Prevents loosening and stop leakage from shock and vibration.
Designed for the locking and sealing of threaded fasteners which require normal disassembly with standard hand tools. The product cures when confined in the absence of air between close fitting metal surfaces. It protects threads from rust and corrosion and prevents loosening from shock and vibration. TB750 is particularly suited for applications on less active substrates such as stainless steel and plated surfaces, where disassembly is required for servicing.
Designed for the locking and sealing of threaded fasteners which require normal disassembly with standard hand tools. The product cures when confined in the absence of air between close fitting metal surfaces. It protects threads from rust and corrosion and prevents loosening from shock and vibration. TB750 is particularly suited for applications on less active substrates such as stainless steel and plated surfaces, where disassembly is required for servicing.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Two-Part Wood Filler (41600)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Hot Chocolate (WAX10S-10PK)
- INTERTAPE Masking Tape, 36mm, 24 Rolls/Case, PK24 (87218G)
- TAPE LOGIC Tape Logic® Gaffers Tape, 11.0 Mil, 3" x 60 yds., Black, 16/Case (T98818B)
- INTERSTATE PNEUMATICS Medium Strength Medium Duty Professional Formula Thread Locker 50ml (TB750)
- INTERSTATE PNEUMATICS High Strength Heavy Duty Professional Formula Thread Locker 50ml, PK 12 (TR750-BX)
- INTERSTATE PNEUMATICS High Strength Heavy Duty Professional Formula Thread Locker 50ml (TR750)
- LOCTITE High-Lubricity Threadlocker, LOCTITE 2047, Black, High Strength, Liquid, 50 mL Bottle (1134607)
- VIBRA-TITE Threadlocker, VIBRA-TITE 131, Red, High Strength, Liquid, 2 mL Tube, Fishbowl, Pack 100 (13199)
- LOCTITE Threadlocker, LOCTITE 271, Red, High Strength, Liquid, 10 mL Bottle (135380)
- VIBRA-TITE Threadlocker, VIBRA-TITE 121, Blue, Medium Strength, Liquid, 2 mL Tube (12102)
- Interstate Pneumatics Threadlockers