Shop All Multi-purpose Air Hoses
Interstate Pneumatics
Light Blue Polyurethane (PU) Hose 1/4 Inch x 25 feet 200 PSI with two 1/4 Inch Swivel Fittings
Mfr # HU14-025S
Zoro # G104393784
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Light Blue
Product Information
- Brand Interstate Pneumatics
- MFR # HU14-025S
- Zoro # G104393784
- UPC # 99461688841
- Country of Origin China
- Category Multi-purpose Air Hoses
Details
Material | Polyurethane |
Color | Light Blue |
Description
These Polyurethane Braided hoses are made of the finest polyurethane materials providing maximum resistance to oil, grease and abrasion. Their low weight in comparison to regular rubber hoses makes them a favorite for all industrial, construction and automotive applications. This hose will not break down and its integrity is not compromised over time, assuring a long life of trouble free use. Constructed so that the inner tube, braiding and outer cover will not separate even with excessive bending, flexing and pulsating - will outlast any hoses on the market.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLUBE Grease Fitting, 80Pcs, Metric Assortment (43973)
- BISON GEAR & ENGINEERING AC Gearmotor, 60.0 in-lb Max. Torque, 168.6 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-725G0010)
- NSK NSK 6203 ZZ, 6200 Series Single Row Deep Groove Ball Bearing (6203 ZZ)
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B37)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 1/4 Inch x 100 feet 300 PSI 4:1 Safety Factor (HA44-100E)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 3/8 Inch x 25 feet 300 PSI 4:1 Safety Factor (HA56-025E)
- INTERSTATE PNEUMATICS 3/8 Inch 100 ft Light Blue Polyurethane Hose Kit (HU16-100A64)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 1/2 Inch x 600 feet 300 PSI 4:1 Safety Factor (HA48-600E)
- INTERSTATE PNEUMATICS Translucent Red PVC Hose 3/8 Inch 50 feet 300 PSI 4:1 Safety Factor (HA36-050)
- INTERSTATE PNEUMATICS Light Blue Polyurethane (PU) Hose 1/4 Inch x 600 feet 200 PSI (HU14-600)
- CONTINENTAL CONTITECH 3/8" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-05-13)
- Interstate Pneumatics Air Hoses