Shop All Multi-purpose Air Hoses
Interstate Pneumatics
Jack Hammer Red Rubber Hose 3/4 Inch x 50 feet 300 PSI
Mfr # HJ19-050E
Zoro # G304393782
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Color Red
Product Information
- Brand Interstate Pneumatics
- MFR # HJ19-050E
- Zoro # G304393782
- UPC # 99461687660
- Country of Origin Taiwan, Province of China
- Category Multi-purpose Air Hoses
Details
Material | Rubber |
Color | Red |
Description
This rubber air hose is made from top quality natural rubber compounds which make it highly abrasion resistant. It is tough and durable and made for those who demand high end performance from their air hoses and is ideal for air hammer tool applications on construction sites. This hose comes standard with a 3/4" Universal Twist lock. These twist lock couplings are secured by hydraulic crimped steel ferrules. Constructed of heavy-duty, reinforced rubber for durability, the hose provides industrial-level performance in all temperatures. It’s a great product for a wide range of jobsite applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-1/2in (6S112)
- KRYTOX 2 oz Tube White (NRT-8906)
- BVA HYDRAULICS Bottle Jack Mini 20Ton 1.63"Stroke (J11200)
- POWERDRIVE Fixed Bore Chain Coupling Sprocket , 1 Bore Dia., (C4016X1)
- INTERSTATE PNEUMATICS Black Steel Braided Hose Whip w/o Chuck 12 Inch Long (TW100W)
- INTERSTATE PNEUMATICS Rhino Red Rubber Hose 3/4 Inch x 400 feet 300 PSI (HA19-400E)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 1/2 Inch x 25 feet 300 PSI 4:1 Safety Factor (HA48-025E)
- INTERSTATE PNEUMATICS Light Blue Polyurethane (PU) Hose 1/4 Inch x 600 feet 200 PSI (HU14-600)
- INTERSTATE PNEUMATICS Red Rubber Hose 3/8 Inch x 100 feet 1/4 Inch NPT Ball Swivel Fitting (HA46-100EBS)
- INTERSTATE PNEUMATICS Red Rubber Hose 1/4 Inch x 3 feet 300 PSI 4:1 Safety Factor (HA44-03EBS)
- CONTINENTAL Air Hose, 1/4" I.D., 300 psi, 100 ft. L (F5Z02530-100-11)
- Interstate Pneumatics Air Hoses