Shop All Tire Inflation Kits
Interstate Pneumatics
Inflator Chuck with TF9000 Inflator & Straight in Dual Foot 6 Inch Ext
Mfr # TF9108
Zoro # G704389309
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Multi
Product Information
- Brand Interstate Pneumatics
- MFR # TF9108
- Zoro # G704389309
- UPC # 791674006886
- Country of Origin China
- Category Tire Inflation Kits
Details
Material | Metal |
Color | Multi |
Description
Interstate Pneumatics TF9108 Inflator Chuck with TF9000 Inflator & Straight in Dual Foot 6" Ext.
This tire inflator features pressure range of 10-120 PSI in 2 PSI increments and has chrome plated metal casting, precision machined brass internal parts, and Buna-N (Nitrile) O-rings. It is a heavy duty inflator designed for trucks, RVs and can also be used with light vehicles like motorcycles. It also has a bubble window which makes it consumer friendly and easy to read. This kit includes a Red Rubber Hose Whipend with 6" Straight-in Dual Foot Tilt-Lock Truck Chuck (T08). Tire inflator hose assembly with ultra-flexible oil and ozone resistant rubber hose, brass fitting and chuck.
This tire inflator features pressure range of 10-120 PSI in 2 PSI increments and has chrome plated metal casting, precision machined brass internal parts, and Buna-N (Nitrile) O-rings. It is a heavy duty inflator designed for trucks, RVs and can also be used with light vehicles like motorcycles. It also has a bubble window which makes it consumer friendly and easy to read. This kit includes a Red Rubber Hose Whipend with 6" Straight-in Dual Foot Tilt-Lock Truck Chuck (T08). Tire inflator hose assembly with ultra-flexible oil and ozone resistant rubber hose, brass fitting and chuck.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.M. ARNOLD PADS ROUND WAX APPLICATOR 2PK (AR85-520)
- SKF FKM, double lip, Wave oil seal, S.S. spring, Bore-Tite (23843)
- SEA-DOG Door Handle Latch - Locking - Investment Cast 316 Stainless Steel (221615-1)
- PANTHER Safe-Skeg, Mercruiser Bravo I & III (35SS615)
- INTERSTATE PNEUMATICS 1/4 Inch Hose Barb Sleeve Lock Straight-In Brass Chuck w/o Internal Shut-off Valve (T20)
- INTERSTATE PNEUMATICS Heavy Duty Bubble Window Inflator 10-120 PSI w/ 12" Rubber Hose Whipend & 11" Dual Foot Truck Chuck (TF9137L)
- INTERSTATE PNEUMATICS Tapered Angle Chuck Dial Pressure Gauge 0-160 PSI 2 Inch Dial Size (TG2335)
- INTERSTATE PNEUMATICS 17 Piece Tire Gauge / Blow Gun / Fitings Kit (TGBCK)
- INTERSTATE PNEUMATICS 1/4 Inch FPT Straight Locking Foot Chuck with Clip and Shut-off Valve (T02)
- INTERSTATE PNEUMATICS Tire Chuck Repair Kit (Gasket, Brass Tip) (TCRK)
- HALTEC Ball Foot Air Chuck, w/Clip (CH-315)
- Interstate Pneumatics Tire Inflation Kits