Shop All Suction & Discharge Hose Parts
Interstate Pneumatics
Hose Repair Kit With Crimp Tool (For 3/16 Inch, 1/4 Inch ID Hose)
Mfr # H4FK
Zoro # G004393792
product price: $97.45
/ea
Free Shipping & Returns
$97.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel / Brass
- Color Multi
Product Information
- Brand Interstate Pneumatics
- MFR # H4FK
- Zoro # G004393792
- UPC # 791674007005
- Country of Origin China
- Category Suction & Discharge Hose Parts
Details
Material | Steel / Brass |
Color | Multi |
Description
Interstate Pneumatics H4FK Hose Repair Kit With Crimp Tool (For 3/16", 1/4" ID Hose).Interstate Pneumatics H4 V-Grip Type Crimper has 3 openings Die outer diameters (OD) are 8mm, 9mm and 11mm. It can crimp 1/8" and 3/16" hose inner diameters (ID). Crimpers are extremely important for permanent hose assembly and repairs. These crimpers are designed for use with brass ferrules to provide fast and easy hose assemblies. It provides production capabilities and "big tool" crimping advantages at a much lower cost. These crimping pliers are designed to reduce fatigue with repetitive work and feature a self releasing mechanism.
Interstate Pneumatics Brass Hose Barb Fitting is machined barb from a solid brass stock using CNC machine center. This brass fitting has thicker walls and long length; this product can be used with PVC, PU, Rubber hose or tubing and to be secured with a hose clamp or crimped ferrule.
Ball Swivel Fittings are used between the tool and air supply hose to eliminate kinking and twisting. It provides a more natural range of motion than the "traditional" hose barb fitting on a hose. In addition, it provides a greater bend angle (20 degrees to 25 degrees depending on size) and flow capacity than traditional swivels.
8 independent storage compartments provided for maximum use. It can safely store and preserve non ferrous metals including silver, gold, brass and copper.
Interstate Pneumatics Brass Hose Barb Fitting is machined barb from a solid brass stock using CNC machine center. This brass fitting has thicker walls and long length; this product can be used with PVC, PU, Rubber hose or tubing and to be secured with a hose clamp or crimped ferrule.
Ball Swivel Fittings are used between the tool and air supply hose to eliminate kinking and twisting. It provides a more natural range of motion than the "traditional" hose barb fitting on a hose. In addition, it provides a greater bend angle (20 degrees to 25 degrees depending on size) and flow capacity than traditional swivels.
8 independent storage compartments provided for maximum use. It can safely store and preserve non ferrous metals including silver, gold, brass and copper.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Pad Assy-Sander, For Mfr. No.CP7269S (KF129587)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 2 Bore Dia., 40 # of Teeth (60BS40 X 2)
- DANCO Danco 3647518 .5 Oz. Silicone Grease (3647518)
- SKF SKF-6201 2Z, Single Row Ball Brgs, 6201 2Z (6201 2Z)
- INTERSTATE PNEUMATICS Hose Repair Kit For 3/8 Inch Hose Replaces Hitachi 115163 (H6RK)
- ZORO SELECT Rubb Gasket 3 In. Hose Coupling, PK10 (GASK-300-10G)
- ZORO SELECT Rubb Gasket 2 In. Hose Coupling, PK10 (GASK-200-10G)
- AIR SYSTEMS INTL Whip Check Air Hose Safety Cable, Fits OD (ASWHIPLINE)
- APACHE Apache 3 FNPT Plated Steel Round Hole Strainer, (70001500)
- THRIFCO PLUMBING Heavy Duty Hose Cutter (4402343)
- AIR SYSTEMS INTL Whip Check Air Hose Safety Cable, Fits OD (ASWHIPTL38)
- Interstate Pneumatics Suction & Discharge Hose Parts